dTTP Solution (100 mM)
dTTP Solution (100 mM)
Thermo Scientific™

dTTP Solution (100 mM)

Thermo Scientific dTTP (2'-deoxythymidine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 withRead more
Have Questions?
Catalog NumberQuantity
R01710.25 mL
Catalog number R0171
Price (EUR)
54,25
Each
-
Add to cart
Quantity:
0.25 mL
Request bulk or custom format
Price (EUR)
54,25
Each
Add to cart
Ask our AI about this Product

Thermo Scientific dTTP (2'-deoxythymidine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH. The nucleotide has greater than 99% purity and is free of nuclease activities and human and E. coli DNA. It is designed for many different molecular biology applications.

Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Highly stable

Applications
• Long range PCR (40 kb)
• cDNA synthesis and RT-PCR
• PCR, qPCR
• Standard PCR
• High fidelity PCR
• DNA labeling and sequencing

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Concentration100 mM
Purity or Quality Grade>99%
Quantity0.25 mL
Shipping ConditionDry Ice
For Use With (Application)Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
dTTP Solution, 100 mM (0.25 mL)

Store at –20°C.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection