Informational:Inquire about OEM or Commercial Supply version of this product here.
Thermo Scientific™

dNTP Mix (2 mM each)

Catalog number: R0241
Have Questions?
Thermo Scientific™

dNTP Mix (2 mM each)

Catalog number: R0241
Have Questions?
Catalog Number
R0241
Unit Size
1 mL
Price (USD)
Availability
-
Quantity
Catalog Number
Unit Size
5 x 1.0 mL
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
R02411 mL
-
R02425 x 1.0 mL
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations

Thermo Scientific dNTP Mix (2 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 2 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the possibility to reduce the number of pipetting steps and the risk of reaction set up errors. They are designed for many different molecular biology applications.

Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Long term stability, even after multiple freeze-thaw cycles when properly stored
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications
• Long range PCR (40 kb)
• cDNA synthesis
• PCR, RT-PCR, qPCR
• High fidelity PCR
• DNA labeling and sequencing
• LAMP, RDA, MDA

For Research Use Only. Not for use in diagnostic procedures.

Specifications

Form
Liquid
Label or Dye
Unlabeled
Purity or Quality Grade
>99%
Quantity
1 mL
Shipping Condition
Dry Ice
For Use With (Application)
Standard PCR, High-fidelity PCR, Real Time PCR (qPCR)
Concentration
2 mM

Contents & Storage

dNTP Mix, 2 mM (1 mL)

Store at –20°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text