Informational:Inquire about OEM or Commercial Supply version of this product here.
Thermo Scientific™

TriTrack DNA Loading Dye (6X)

Catalog number: R1161
Have Questions?
Thermo Scientific™

TriTrack DNA Loading Dye (6X)

Catalog number: R1161
Have Questions?
Catalog Number
R1161
Unit Size
5 x 1.0 mL
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
R11615 x 1.0 mL
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
Thermo Scientific 6X TriTrack DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It contains three different dyes (bromophenol blue, xylene cyanol FF and orange G) for visual tracking of DNA migration during electrophoresis. The presence of glycerol ensures that the DNA in the ladder and sample forms a layer at the bottom of the well. The EDTA included in the solutions binds divalent metal ions and inhibits metal-dependent nucleases.

6X TriTrack DNA Loading Dye is used for conventional DNA electrophoresis.

Highlights

• Three-color tracking of DNA migration during DNA electrophoresis
• No DNA masking during gel exposure to UV light
• EDTA binds divalent metal ions and inhibits metal dependent nucleases

Applications

• Preparation of DNA ladders, markers, and samples for loading on agarose or polyacrylamide gels
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Concentration
6X
Gel Compatibility
Acrylamide Gels, Agarose Gels
Label or Dye
Bromophenol Blue, Orange G, Xylene Cyanol FF (XCFF)
Product Type
DNA Loading Dye
Quantity
5 x 1 mL

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text