Sodium Acetate Solution (3 M), pH 5.2
Sodium Acetate Solution (3 M), pH 5.2
Thermo Scientific™

Sodium Acetate Solution (3 M), pH 5.2

Thermo Scientific 3 M Sodium Acetate Solution, pH 5.2, is a 0.22 μm membrane filtered, sterile, nuclease-free solution of sodiumRead more
Have Questions?
Catalog NumberQuantity
R11815 x 1 mL
Catalog number R1181
Price (USD)
27.65
Online Exclusive
31.17
Save 3.52 (11%)
Each
-
Add to cart
Quantity:
5 x 1 mL
Request bulk or custom format
Price (USD)
27.65
Online Exclusive
31.17
Save 3.52 (11%)
Each
Add to cart
Thermo Scientific 3 M Sodium Acetate Solution, pH 5.2, is a 0.22 μm membrane filtered, sterile, nuclease-free solution of sodium acetate. This solution is routinely used in DNA and RNA precipitation.

Applications

• DNA precipitation
• RNA precipitation
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Chemical Name or MaterialSodium Acetate
Product TypeSodium Acetate Solution
Quantity5 x 1 mL
FormLiquid
Unit SizeEach
Please enter sku to load default questions

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link