Thermo Scientific™

ACT II Dual Culture Transport System

Catalog number: R124022
Have Questions?
Thermo Scientific™

ACT II Dual Culture Transport System

Catalog number: R124022
Have Questions?

Thermo Scientific™ Remel A.C.T. II Dual is an aerobic, facultative, and anaerobic culture transport with semi-solid, non-nutritive medium for use with swab or fluid samples.

 
Catalog Number
R124022
Unit Size
Each
Description
2 plastic-shaft swabs; 16 x 125mm Tube; 10/Pk.
Price (USD)
Full specifications
SterilitySterile
SwabConfigurationSingle Applicator
Description2 plastic-shaft swabs; 16 x 125mm Tube; 10/Pk.
For Use With (Application)Healthcare
Shaft MaterialPlastic
Storage RequirementsStore in original container at 15°C to 30°C until used.
Tip MaterialRayon
Tube Size16 x 125 mm
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
R124022Full specifications
Each2 plastic-shaft swabs; 16 x 125mm Tube; 10/Pk. Request A Quote
SterilitySterile
SwabConfigurationSingle Applicator
Description2 plastic-shaft swabs; 16 x 125mm Tube; 10/Pk.
For Use With (Application)Healthcare
Shaft MaterialPlastic
Storage RequirementsStore in original container at 15°C to 30°C until used.
Tip MaterialRayon
Tube Size16 x 125 mm
Unit SizeEach
Showing 1 of 1
  • Fluids may be introduced through septum in cap
  • Sterile packaged in individual Tyvek™ envelope with two plastic-shaft rayon-tipped swabs for clean environments
Do not freeze or overheat. Do not incubate prior to use.
For in vitro diagnostic use.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text