Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Remel Gram Safranin is a counterstain used in Gram stain procedures.
Volume (Metric) | 5 x 250 mL |
Type | Safranin |
Quantity | 5/Pk. |
Certifications/Compliance | CE Marked |
Unit Size | Each |
Volume (Metric) | 3.785 L |
Type | Safranin |
Quantity | Each |
Certifications/Compliance | CE Marked |
Unit Size | Each |
Volume (Metric) | 250 mL |
Type | Safranin |
Quantity | Each |
Certifications/Compliance | CE Marked |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Quantity | Certifications/Compliance | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R40059 | Each | Safranin | 5/Pk. | CE Marked | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R40079 | Each | Safranin | Each | CE Marked | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R40058 | Each | Safranin | Each | CE Marked | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|