Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Quantity |
---|---|
R54016 | 250 mL |
R54004 | 25 mL |
R54012 | 100 mL |
R54008 | 50 mL |
Be confident that your animal blood meets the highest standards possible by using Thermo Scientific™ Defibrinated Sheep Blood, sourced from our own technologically-advanced sheep farm.
Share catalog number, name or link