Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Quantity |
---|---|---|
R671900 | Vibrio parahaemolyticus K53 | 2 mL/Vial |
R671573 | Vibrio parahaemolyticus K18 | 2 mL/Vial |
R671931 | Vibrio parahaemolyticus K56 | 2 mL/Vial |
R671429 | Vibrio parahaemolyticus K IX, types K63, 64, 65, 66, 67, 68, 69 | 2 mL/Vial |
R671474 | Vibrio parahaemolyticus K6 | 2 mL/Vial |
R671405 | Vibrio parahaemolyticus K VII, types K48, 49, 50, 51, 52, 53, 54 | 2 mL/Vial |
R671044 | Vibrio parahaemolyticus K68, types K1, 3, 4, 5, 6, 7, 8 | 2 mL/Vial |
R674535 | Vibrio parahaemolyticus K12 | 2 mL/Vial |
R671436 | Vibrio parahaemolyticus K1 | 2 mL/Vial |
R671351 | Vibrio parahaemolyticus K II, types K9, 10, 11, 12, 13, 15, 17 | 2 mL/Vial |
R671412 | Vibrio parahaemolyticus K VIII, types K55, 56, 57, 58, 59, 60, 61 | 2 mL/Vial |
R671719 | Vibrio parahaemolyticus K33 | 2 mL/Vial |
R671924 | Vibrio parahaemolyticus K55 | 2 mL/Vial |
Denka Seiken Agglutinating Sera, Vibrio parahaemolyticus K are packaged 2mL per vial.