Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
R679163 | Shigella boydii type 16 |
R679101 | Shigella boydii type 10 |
R679170 | Shigella boydii type 17 |
R679118 | Shigella boydii type 11 |
R679095 | Shigella boydii type 1 |
R679293 | Shigella boydii type 9 |
R679125 | Shigella boydii type 12 |
R679149 | Shigella boydii type 14 |
R679255 | Shigella boydii type 5 |
R679279 | Shigella boydii type 7 |
R679262 | Shigella boydii type 6 |
R679200 | Shigella boydii type 2 |
R679286 | Shigella boydii type 8 |
R679248 | Shigella boydii type 4 |
R679224 | Shigella boydii type 3 |
R679187 | Shigella boydii type 18 |
R679156 | Shigella boydii type 15 |
R679132 | Shigella boydii type 13 |
Denka Seiken Agglutinating Sera are packaged 2mL per vial.