Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
R679395 | Salmonella O Factor 35 |
R679371 | Salmonella O Factor 21 |
R679456 | Salmonella O Factor 9, 46 |
R679432 | Salmonella O Factor 8 |
R679333 | Salmonella O Factor 16 |
R679449 | Salmonella O Factor 9 |
R679875 | Salmonella O Factor 6 |
R679899 | Salmonella O Factor 39 |
R679302 | Salmonella O Factor 1, 3, 19 |
R679401 | Salmonella O Factor 4 |
R679319 | Salmonella O Factor 11 |
R679388 | Salmonella O Factor 3, 10 |
R679326 | Salmonella O Factor 13 |
R679340 | Salmonella O Factor 18 |
Denka Seiken Agglutinating Sera are packaged 2mL per vial.