Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (English) | 19.4 cu. ft. |
Capacity (Metric) | 549 L |
Temperature Range | -10°C to -40°C |
Door Style | 1 Outer, 5 Inner |
No. of Doors | 6 |
Insulation | Water-Blown Polyurethane Foam |
Interior | Stainless Steel |
Shelves | 2 |
Certifications/Compliance | cULus |
Style | Upright |
Includes | 400 box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers |
Dimensions (L x W x H) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm) |
Monitoring Options | Alarm, Recorder |
Plug Type | NEMA 6-15 |
Voltage | 208/230 V |
Electrical Requirements | 208 - 230V, 60Hz |
Compressor | H-Drive Compressor |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
RDE40040FDRK | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Package includes: