Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Ultra-Low Freezer, Upright |
Capacity (English) | 19.4 cu. ft. |
Capacity (Metric) | 549 L |
Temperature Range | -50°C to -86°C |
Door Style | 1 Outer, 5 Inner |
No. of Doors | 6 |
Insulation | Water-Blown Polyurethane Foam |
Interior | Stainless Steel |
Shelves | 2 |
Rack Capacity | 8 |
Holds | Boxes (400) |
Certifications/Compliance | cULus, FDA Class II |
Style | Upright |
Includes | 400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers |
Dimensions (L x W x H) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) |
Monitoring Options | Alarm, Recorder |
Plug Type | NEMA 5-20 |
Voltage | 115 V |
Electrical Requirements | 115 V 60 Hz |
Compressor | H-Drive Compressor |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Temperature Range | Type | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
RDE40086LARK | Each | -50°C to -86°C | Ultra-Low Freezer, Upright | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Package includes: