| RDE50086FD | Full specifications | Each | | 208/230 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 500-Box Capacity, 208-230V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 1 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 205 lb. | Capacity (Metric) Shelf | 93 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 5.0/15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 50,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 734 lb. | Shipping Weight (Metric) | 333 kg | Weight (English) | 640 lb. | Weight (Metric) | 290 kg | Unit Size | Each |
|
| RDE30086FA | Full specifications | Each | | 115 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 1 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 12.6/20 A | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 30,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Unit Size | Each |
|
| RDE60086EA | Full specifications | Each | | 115 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Certifications/Compliance | cULus, ENERGY STAR | Style | Upright | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 12.7/20 | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V, 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 60,000 x 2 mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Unit Size | Each |
|
| RDE30086LA | Full specifications | Each | | 115 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 1 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Certifications/Compliance | cULus, FDA Class II | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 12.6/20 A | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 30,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Unit Size | Each |
|
| RDE60086ED | Full specifications | Each | | 208/230 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Certifications/Compliance | cULus, ENERGY STAR | Style | Upright | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 6.2/15 | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V, 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 60,000 x 2 mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Unit Size | Each |
|
| RDE60086EV | Full specifications | Each | 2 in. Boxes (600) | 230 V | CE | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 230V, 50Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Rack Capacity | 12 | Holds | 2 in. Boxes (600) | Certifications/Compliance | CE, ENERGY STAR | Style | Upright | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 6.1/10 | Plug Type | EU | Voltage | 230 V | Electrical Requirements | 230 V, 50 Hz | Frequency | 50 Hz | Green Features | Energy Efficient | Vial Capacity | 60,000 x 2 mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Unit Size | Each |
|
| RDE30086FD | Full specifications | Each | | 208/230 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 208-230V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 1 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 5.6/15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 30,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Unit Size | Each |
|
| RDE30086LD | Full specifications | Each | | 208/230 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 300-Box Capacity, 208-230V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 14.9 cu. ft. | Capacity (Metric) | 422 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 1 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 125 lb. | Capacity (Metric) Shelf | 57 kg | Certifications/Compliance | cULus, FDA Class II | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 5.6/15 A | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 30,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 712 lb. | Shipping Weight (Metric) | 323 kg | Weight (English) | 622 lb. | Weight (Metric) | 282 kg | Unit Size | Each |
|
| RDE60086MA | Full specifications | Each | | 115 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Certifications/Compliance | cULus, FDA Class II, ENERGY STAR | Style | Upright | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 12.7/20 | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V, 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 60,000 x 2 mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Unit Size | Each |
|
| RDE60086MD | Full specifications | Each | | 208/230 V | cULus | Request A Quote |
Description | Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz | Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Inner Doors | 5 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Certifications/Compliance | cULus, FDA Class II, ENERGY STAR | Style | Upright | Display | HIC 5.6 in., 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 6.2/15 | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V, 60 Hz | Frequency | 60 Hz | Green Features | Energy Efficient | Vial Capacity | 60,000 x 2 mL | Compressor | H-Drive Compressor | Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) | Shipping Weight (English) | 820 lb. | Shipping Weight (Metric) | 372 kg | Weight (English) | 709 lb. | Weight (Metric) | 322 kg | Unit Size | Each |
|