Thermo Scientific™

Revco™ RDE Series GP Ultra-Low Temperature Freezer Package with Racks and Boxes

Catalog number: RDE60086FDRK
Have Questions?
Thermo Scientific™

Revco™ RDE Series GP Ultra-Low Temperature Freezer Package with Racks and Boxes

Catalog number: RDE60086FDRK
Have Questions?
Revco™ RDE ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
 
Catalog Number
RDE60086FDRK
Unit Size
Each
Dimensions (L x W x H) Exterior
38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Electrical Requirements
208 - 230 V 60 Hz
Certifications/Compliance
cULus
Price (USD)
Full specifications
TypeUltra-Low Freezer, Upright
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes600- box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Catalog Number
Unit Size
Each
Dimensions (L x W x H) Exterior
38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Electrical Requirements
115 V 60 Hz
Certifications/Compliance
cULus
Price (USD)
Full specifications
DescriptionGeneral Purpose
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes300-box capacity freezer, 6 sliding drawer racks, 120 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Catalog Number
Unit Size
Each
Dimensions (L x W x H) Exterior
38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Electrical Requirements
208 - 230 V 60 Hz
Certifications/Compliance
cULus
Price (USD)
Full specifications
DescriptionGeneral Purpose
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes300-box capacity freezer, 6 sliding drawer racks, 120 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Catalog Number
Unit Size
Each
Dimensions (L x W x H) Exterior
38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Electrical Requirements
115 V 60 Hz
Certifications/Compliance
cULus
Price (USD)
Full specifications
DescriptionGeneral purpose
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Catalog Number
Unit Size
Each
Dimensions (L x W x H) Exterior
38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Electrical Requirements
208 - 230 V 60 Hz
Certifications/Compliance
cULus
Price (USD)
Full specifications
DescriptionGeneral purpose
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Catalog Number
Unit Size
Each
Dimensions (L x W x H) Exterior
38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
Electrical Requirements
115 V 60 Hz
Certifications/Compliance
cULus
Price (USD)
Full specifications
TypeUltra-Low Freezer, Upright
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Catalog Number
Unit Size
Each
Dimensions (L x W x H) Exterior
38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
Electrical Requirements
208 - 230 V 60 Hz
Certifications/Compliance
cULus
Price (USD)
Full specifications
TypeUltra-Low Freezer, Upright
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Catalog Number
Unit Size
Each
Dimensions (L x W x H) Exterior
38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Electrical Requirements
115 V 60 Hz
Certifications/Compliance
cULus
Price (USD)
Full specifications
TypeUltra-Low Freezer, Upright
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes600-box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeDimensions (L x W x H) ExteriorElectrical RequirementsCertifications/CompliancePrice (USD)
RDE60086FDRKFull specifications
Each38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)208 - 230 V 60 HzcULusRequest A Quote
TypeUltra-Low Freezer, Upright
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes600- box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
RDE30086FARKFull specifications
Each38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)115 V 60 HzcULusRequest A Quote
DescriptionGeneral Purpose
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes300-box capacity freezer, 6 sliding drawer racks, 120 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
RDE30086FDRKFull specifications
Each38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)208 - 230 V 60 HzcULusRequest A Quote
DescriptionGeneral Purpose
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes300-box capacity freezer, 6 sliding drawer racks, 120 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
RDE40086FARKFull specifications
Each38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)115 V 60 HzcULusRequest A Quote
DescriptionGeneral purpose
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
RDE40086FDRKFull specifications
Each38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)208 - 230 V 60 HzcULusRequest A Quote
DescriptionGeneral purpose
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
RDE50086FARKFull specifications
Each38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)115 V 60 HzcULusRequest A Quote
TypeUltra-Low Freezer, Upright
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
RDE50086FDRKFull specifications
Each38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)208 - 230 V 60 HzcULusRequest A Quote
TypeUltra-Low Freezer, Upright
Capacity (English)24.1 cu. ft.
Capacity (Metric)682 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
RDE60086FARKFull specifications
Each38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)115 V 60 HzcULusRequest A Quote
TypeUltra-Low Freezer, Upright
Capacity (English)28.8 cu. ft.
Capacity (Metric)816 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors6
InsulationWater-Blown Polyurethane Foam
InteriorStainless Steel
Shelves2
Certifications/CompliancecULus
StyleUpright
Includes600-box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers
Dimensions (L x W x H) Exterior38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Monitoring OptionsAlarm, Recorder
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
CompressorH-Drive Compressor
Unit SizeEach
Showing 8 of 8

Package includes:

  • One Thermo Scientific Revco RDE Ultra-Low temperature freezer
  • 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text