Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Holds | For Use With (Equipment) |
---|---|---|---|
RH100-6 | Glass and Plastic Tubes: 100 (6 x 50mm), Medium capacity models | 100 | SPD1030, SPD120, SPD130, SPD140DDA |
RH100-8 | Glass and Plastic Tubes: 100 (8 x 29mm), Medium capacity models | 100 | SPD1030, SPD120, SPD130, SPD140DDA |
RH10-15 | Centrifuge Tubes: 10 x 15mL conical, Medium capacity models | Centrifuge Tubes | SPD1030, SPD120, SPD130, SPD140DDA |
RH120-11 | 120 x 1.5/2.0mL microtubes | 120 Microtubes | SPD1030, SPD120, SPD130, SPD140DDA |
RH12-20 | Vials: 12 (20 x 47, 20 x 60mm), Medium capacity models | 12 Vials | SPD1030, SPD111V, SPD121P, SPD140DDA |
RH12-28 | Vials: 12 (28 x 60mm) scintillation | 28 x 60 mm Scintillation | SPD1030, SPD111V, SPD121P, SPD140DDA |
RH24-15 | Vials: 24 (1 dram 15 x 45mm, 4mL), Medium capacity models | 24 Vials | SPD1030, SPD111V, SPD121P, SPD140DDA |
RH24-18 | 24-place; 18 x 52mm mini scint vials | 18 x 52 mm Mini-scintillation | SPD1030, SPD120, SPD130, SPD140DDA |
RH32-13 | Glass and Plastic Tubes: 32 (13 x 100mm), Medium capacity models | 32 Glass and Plastic Tubes | SPD1030, SPD120, SPD130, SPD140DDA |
RH40-11 | Microtubes: 40 x 1.5mL, Medium capacity models | 40 Microtubes | SPD1030, SPD120, SPD130, SPD140DDA |
RH40-12 | Glass and Plastic Tubes: 40 (12 x 75mm), Medium capacity models | 40 Glass and Plastic Tubes | SPD1030, SPD120, SPD130, SPD140DDA |
RH4-100 | Flasks: 4 x 100mL pear-shaped, Medium capacity models | 4 100 mL Pear-shaped Flask | SPD1030, SPD120, SPD130, SPD140DDA |
RH60-12-40 | Vials: 60 (12 x 32mm), Medium capacity models | 60 Vials | SPD1030, SPD120, SPD130, SPD140DDA |
RH64-11 | Microtubes: 64 x 1.5mL, Medium capacity models | 64 Microtubes | SPD1030, SPD120, SPD130, SPD140DDA |
RH6-50 | Centrifuge Tubes: 6 x 50mL conical, Medium capacity models | 6 50 mL Conical | SPD1030, SPD120, SPD130, SPD140DDA |
RH72-12 | Glass and Plastic Tubes: 72 (12 x 75mm), Medium capacity models | 72 Glass and Plastic Tubes | SPD1030, SPD120, SPD130, SPD140DDA |
RH8-17.5 | Glass and Plastic Tubes: 8 (17.5 x 102mm, 15mL Corex), Medium capacity models | 17.5 x 102 mm, 15 mL Corex™ | SPD1030, SPD120, SPD130, SPD140DDA |
RH8-18 | Glass and Plastic Tubes: 8 (18 x 100, 17 x 95, 16 x 100mm), Medium capacity models | 8 | SPD1030, SPD120, SPD130, SPD140DDA |
Various size rotors made from either plastic or aluminum to fit various sample formats of your choice.