Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators
Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators
Thermo Scientific™

Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators

Select from one of these rotors to fit the type of sample volume and various sample formats for your specific application. Choose from various size of tubes, flasks, mircrowell plates.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionHoldsFor Use With (Equipment)
RH40-11Microtubes: 40 x 1.5mL, Medium capacity models40 MicrotubesSPD1030, SPD120, SPD130, SPD140DDA
RH100-6Glass and Plastic Tubes: 100 (6 x 50mm), Medium capacity models100SPD1030, SPD120, SPD130, SPD140DDA
RH100-8Glass and Plastic Tubes: 100 (8 x 29mm), Medium capacity models100SPD1030, SPD120, SPD130, SPD140DDA
RH10-15Centrifuge Tubes: 10 x 15mL conical, Medium capacity modelsCentrifuge TubesSPD1030, SPD120, SPD130, SPD140DDA
RH120-11120 x 1.5/2.0mL microtubes120 MicrotubesSPD1030, SPD120, SPD130, SPD140DDA
RH12-20Vials: 12 (20 x 47, 20 x 60mm), Medium capacity models12 VialsSPD1030, SPD111V, SPD121P, SPD140DDA
RH12-28Vials: 12 (28 x 60mm) scintillation28 x 60 mm ScintillationSPD1030, SPD111V, SPD121P, SPD140DDA
RH24-15Vials: 24 (1 dram 15 x 45mm, 4mL), Medium capacity models24 VialsSPD1030, SPD111V, SPD121P, SPD140DDA
RH24-1824-place; 18 x 52mm mini scint vials18 x 52 mm Mini-scintillationSPD1030, SPD120, SPD130, SPD140DDA
RH32-13Glass and Plastic Tubes: 32 (13 x 100mm), Medium capacity models32 Glass and Plastic TubesSPD1030, SPD120, SPD130, SPD140DDA
RH40-12Glass and Plastic Tubes: 40 (12 x 75mm), Medium capacity models40 Glass and Plastic TubesSPD1030, SPD120, SPD130, SPD140DDA
RH4-100Flasks: 4 x 100mL pear-shaped, Medium capacity models4 100 mL Pear-shaped FlaskSPD1030, SPD120, SPD130, SPD140DDA
RH60-12-40Vials: 60 (12 x 32mm), Medium capacity models60 VialsSPD1030, SPD120, SPD130, SPD140DDA
RH64-11Microtubes: 64 x 1.5mL, Medium capacity models64 MicrotubesSPD1030, SPD120, SPD130, SPD140DDA
RH6-50Centrifuge Tubes: 6 x 50mL conical, Medium capacity models6 50 mL ConicalSPD1030, SPD120, SPD130, SPD140DDA
RH72-12Glass and Plastic Tubes: 72 (12 x 75mm), Medium capacity models72 Glass and Plastic TubesSPD1030, SPD120, SPD130, SPD140DDA
RH8-17.5Glass and Plastic Tubes: 8 (17.5 x 102mm, 15mL Corex), Medium capacity models17.5 x 102 mm, 15 mL Corex™SPD1030, SPD120, SPD130, SPD140DDA
RH8-18Glass and Plastic Tubes: 8 (18 x 100, 17 x 95, 16 x 100mm), Medium capacity models8SPD1030, SPD120, SPD130, SPD140DDA
Catalog number RH40-11
Price (EUR)
694,06
Online Exclusive
775,29
Save 81,23 (10%)
Each
-
Add to cart
Description:
Microtubes: 40 x 1.5mL, Medium capacity models
Holds:
40 Microtubes
For Use With (Equipment):
SPD1030, SPD120, SPD130, SPD140DDA
Recurring order eligible. Learn more »
Price (EUR)
694,06
Online Exclusive
775,29
Save 81,23 (10%)
Each
Add to cart
Ask our AI about this Product
SpeedVac Rotors for Medium Capacity Concentrators for use with Savant SpeedVac Concentrators.

Various size rotors made from either plastic or aluminum to fit various sample formats of your choice.

  • Easy to use
  • Multi-size tube holes accommodate different sample sizes
  • Require no additional accessories
  • Fit directly into your concentrator
Specifications
DescriptionMicrotubes: 40 x 1.5mL, Medium capacity models
For Use With (Equipment)SPD1030, SPD120, SPD130, SPD140DDA
Holds40 Microtubes
ModelRH40-11
Rotor SystemTraditional
Volume (Metric)1.5 mL
TypeRotor
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection