Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Detect and identify radiation on location or from miles away with the highly-sensitive Thermo Scientific™ RadHalo™ RDP and FM Spectroscopic Area Monitors. RadHalo rapid deployment probes (RDP) and fixed monitors (FM) deliver high precision gamma and neutron radiation measurements and real-time data collection across a wide range of environments and radiation dose rate levels. For nuclear power and associated emergency response personnel, the RadHalo instruments' remote monitoring and turn-key data reachback telemetry capabilities eliminate the need to place personnel in risky environments.
Detector Type | Gamma Detection Sensitivity:Identifies Co57 @ 6.6 n Sv/h moving at 30.5 cm/s (1 ft/s) from 100 cm (3.3 ft) away |
Radiation Type | Gamma, Neutron |
Battery Life | 60 hrs. |
Battery Type | Lithium Titanate 60 hrs. with 3 hrs. Recharge |
Product Type | Spectroscopic Area Monitor |
Stability | Not rated for drops - mounts rated |
Temperature (Metric) Operating | 30°C to 55°C |
Weight (English) | 50 lbs. |
Dimensions | 24 x 24 x 8 in. |
Description | RadHalo FM |
Dose Rate Limit | Accuracy: +/- 20% at 661 keV (Cs137) |
Environmental Rating | IP66 |
Data Storage | Ability to store > 10000 ANSI N42.42 (2012) compliant spectra. Data transmission 1024 bit encryption. |
Tube Type | Dual Range GM Tube: 0.05 mSv/hr to 10 Sv/hr (5 mRem/hr to 1000 Rem/hr) |
Communications | Control and reachback Communications: WiFi, LAN, optional 2.4 GHz, optional Cellular, optional Satellite |
Unit Size | Each |
Detector Type | Gamma Detection Sensitivity:Identifies Co57 @ 6.6 n Sv/h moving at 30.5 cm/s (1 ft/s) from 100 cm (3.3 ft) away |
Radiation Type | Gamma, Neutron |
Battery Life | 60 hrs. |
Battery Type | Lithium Titanate 60 hrs. with 3 hrs. Recharge |
Product Type | Spectroscopic Area Monitor |
Stability | Rugged resistance for high wind loads: 1 m drop onto concrete |
Temperature (Metric) Operating | 30°C to 55°C |
Weight (English) | 35 lbs. |
Dimensions | 14 in. DIA base x 28 in. Tall |
Description | RadHalo RDP |
Dose Rate Limit | Accuracy: +/- 20% at 661 keV (Cs137) |
Environmental Rating | IP66 |
Data Storage | Ability to store > 10000 ANSI N42.42 (2012) compliant spectra. Data transmission 1024 bit encryption. |
Tube Type | Dual Range GM Tube: 0.05 mSv/hr to 10 Sv/hr (5 mRem/hr to 1000 Rem/hr) |
Communications | Control and reachback Communications: WiFi, 2.4 GHz, optional Cellular, optional Satellite |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
RHFM | Each | RadHalo FM | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
RHRDP | Each | RadHalo RDP | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The RadHalo instruments allow safety & security personnel to quickly and safely identify and address radiation threats. Units can be positioned at potentially dangerous locations to alert nearby personnel via a phone app or to a remote command center via reachback. Multiple RadHalo instruments can be networked wirelessly to expand reach across a large venue or across an entire city.
All RadHalo model kits contain:
Accessory Kits: