Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Condense and trap a wide variety of solvent vapors that can contaminate and degrade vacuum pump oil with Thermo Scientific™ Savant™ Refrigerated Vapor Traps.
Certifications/Compliance | CE marked (230V only) |
Description | RVT400; 115V 50/60Hz |
Type | Refrigerated Vapor Trap |
Temperature (Metric) Range | -50°C |
Volume (Metric) | 4 L |
Dimensions (L x W x H) | 24 x 14 x 12 in. (600 x 350 x 310 mm) |
Length (English) | 24 in. |
Length (Metric) | 600 mm |
Width (English) | 14 in. |
Width (Metric) | 350 mm |
Height (English) | 12 in. |
Height (Metric) | 310 mm |
Net Weight (English) | 55 lb. |
Net Weight (Metric) | 25 kg |
Electrical Requirements | 115 V 50/60 Hz |
Voltage | 115 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | CE marked (230V only) |
Description | RVT400; 230V 50/60Hz |
Type | Refrigerated Vapor Trap |
Temperature (Metric) Range | -50°C |
Volume (Metric) | 4 L |
Dimensions (L x W x H) | 24 x 14 x 12 in. (600 x 350 x 310 mm) |
Length (English) | 24 in. |
Length (Metric) | 600 mm |
Width (English) | 14 in. |
Width (Metric) | 350 mm |
Height (English) | 12 in. |
Height (Metric) | 310 mm |
Net Weight (English) | 55 lb. |
Net Weight (Metric) | 25 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | CE marked (230V only) |
Description | RVT5105; 115V 50/60Hz |
Type | Refrigerated Vapor Trap |
Temperature (Metric) Range | -105°C |
Volume (Metric) | 4 L |
Dimensions (L x W x H) | 18.3 x 24.1 x 24 in. (465 x 612 x 610 mm) |
Length (English) | 18.3 in. |
Length (Metric) | 465 mm |
Width (English) | 24.1 in. |
Width (Metric) | 612 mm |
Height (English) | 24 in. |
Height (Metric) | 610 mm |
Net Weight (English) | 150 lb. |
Net Weight (Metric) | 68 kg |
Electrical Requirements | 115 V 50/60 Hz |
Voltage | 115 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Certifications/Compliance | CE marked (230V only) |
Description | RVT5105; 230V 50/60Hz |
Type | Refrigerated Vapor Trap |
Temperature (Metric) Range | -105°C |
Volume (Metric) | 4 L |
Dimensions (L x W x H) | 18.3 x 24.1 x 24 in. (465 x 612 x 610 mm) |
Length (English) | 18.3 in. |
Length (Metric) | 465 mm |
Width (English) | 24.1 in. |
Width (Metric) | 612 mm |
Height (English) | 24 in. |
Height (Metric) | 610 mm |
Net Weight (English) | 150 lb. |
Net Weight (Metric) | 68 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Temperature (Metric) Range | Voltage | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
RVT400-115 | Each | -50°C | 115 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
RVT400-230 | Each | -50°C | 230 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
RVT5105-115 | Each | -105°C | 115 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
RVT5105-230 | Each | -105°C | 230 V | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|