Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Speed | 50 to 1200 rpm |
Stirring Positions | 5 |
Top Plate Material | Aluminum |
Display | Digital |
Shape | Square |
Voltage | 120 V |
Dimensions (L x W x H) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) |
Height (English) | 4 in. |
Height (Metric) | 10.2 cm |
Length (English) | 16.2 in. |
Length (Metric) | 41.1 cm |
Top Plate Length (English) | 10.25 in. |
Top Plate Width (English) | 10.25 in. |
Width (English) | 11.3 in. |
Width (Metric) | 28.7 cm |
Electrical Requirements | 120V 60Hz |
Frequency | 60 Hz |
Certifications/Compliance | cCSAus |
Description | 4-Position Stirrer; 10.25 x 10.25 in. top plate, 120V 60Hz |
Type | Stirrer |
Shipping Weight (English) | 20.5 lb. |
Shipping Weight (Metric) | 9.3 kg |
Unit Size | Each |
Speed | 50 to 1200 rpm |
Stirring Positions | 5 |
Top Plate Material | Ceramic |
Display | Digital |
Shape | Square |
Voltage | 220/240 V |
Dimensions (L x W x H) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) |
Height (English) | 4 in. |
Height (Metric) | 10.2 cm |
Length (English) | 16.2 in. |
Length (Metric) | 41.1 cm |
Top Plate Length (English) | 10.25 in. |
Top Plate Width (English) | 10.25 in. |
Width (English) | 11.3 in. |
Width (Metric) | 28.7 cm |
Electrical Requirements | 220/240V 50/60Hz |
Frequency | 50/60 Hz |
Certifications/Compliance | CCSAus, CE |
Description | 4 Position, 220-240V |
Material | Aluminum |
Type | Stirrer |
Shipping Weight (English) | 20.5 lb. |
Shipping Weight (Metric) | 9.3 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Electrical Requirements | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
S136035Q | Each | 120V 60Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S136030-33Q | Each | 220/240V 50/60Hz | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Safety Features
Includes: