Cimerac™ Basic Stirrers
Cimerac™ Basic Stirrers
Actual product may vary
Thermo Scientific™

Cimerac™ Basic Stirrers

Reach stirring speeds from 200rpm to 2500rpm with these basic stirrers, ideal for economical, general-purpose use.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHeating Surface Area (English)
S1949257.25 x 7.25 in.
S1946154.25 x 4.25 in.
2 Options
Catalog number S194925
Price (USD)/ Each
339.00
Online exclusive
434.00 
Save 95.00 (22%)
-
Add to cart
Heating Surface Area (English):
7.25 x 7.25 in.
Price (USD)/ Each
339.00
Online exclusive
434.00 
Save 95.00 (22%)
Add to cart
Cimerac™ Basic Stirrers
Catalog numberS194925
Price (USD)/ Each
339.00
Online exclusive
434.00 
Save 95.00 (22%)
-
Add to cart

Reach stirring speeds from 250rpm to 2500rpm with Thermo Scientific™ Cimarec™ Basic Stirrers, ideal for economical, general-purpose use.

Features:
  • Control knobs allow precise speed setting
  • Top-plate design reduces chance of breakage
  • Spillaway design directs spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod

Includes:

TFE-coated stir bar

Warranty: 3 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Speed250 to 2500 rpm
Top Plate MaterialCeramic
Voltage120 V
Wattage23 w
Dimensions (L x W)7.25 x 7.25 in. (18.4 x 18.4cm)
Dimensions (L x W x H)11.1 x 8.3 x 5 in. (28.2 x 21.1 x 12.7 cm)
Heating Surface Area (English)7.25 x 7.25 in.
Heating Surface Area (Metric)18.4 x 18.4 cm
Height (English)5 in.
Height (Metric)12.7 cm
Length (English)11.1 in.
Length (Metric)28.2 cm
Width (English)8.3 in.
Width (Metric)21.1 cm
Certifications/CompliancecCSAus
TypeStirrer
Unit SizeEach