Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Clear VOA Vials with 0.125″ Septa are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement. Perfect shoulder angle enables effortless filling without air entrapment. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Description | I-Chem 20mL Vial clear 0.125 in. unbonded septum processed |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 20 mL |
Height (English) | 2.25 in. |
Level | Processed |
No. per Case | 72 |
Replacement Closure | 297-2414/288-0022 |
Volume (English) | 0.5 oz. |
Volume (English) Brim | 0.8 oz. |
Volume (Metric) Brim | 23.5 mL |
Volume (Metric) Total | 20 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Unbonded) |
Height (Metric) | 57 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 72 |
Description | EP 20mL Vial clear 0.125 in. bonded septum certified |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 20 mL |
Height (English) | 2.25 in. |
Level | Certified |
No. per Case | 72 |
Replacement Closure | NA |
Volume (English) | 0.5 oz. |
Volume (English) Brim | 0.8 oz. |
Volume (Metric) Brim | 23.5 mL |
Volume (Metric) Total | 20 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 57 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 72 |
Description | EP 40mL Vial clear 0.125 in. bonded septum certified double box |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Certified |
No. per Case | 144 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 144 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 144 |
Description | EP 40mL Vial clear 0.125 in. bonded septum certified |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Certified |
No. per Case | 72 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 72 |
Description | EP 60mL vial clear 0.125 in. bonded septum certified double box |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 60 mL |
Height (English) | 5.47 in. |
Level | Certified |
No. per Case | 144 |
Replacement Closure | NA |
Volume (English) | 2 oz. |
Volume (English) Brim | 2.2 oz. |
Volume (Metric) Brim | 64 mL |
Volume (Metric) Total | 60 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 139 mm |
Quantity | 144 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system. |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 144 |
Description | EP 20mL Vial clear 0.125 in. bonded septum unprocessed |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 20 mL |
Height (English) | 2.25 in. |
Level | Unprocessed |
No. per Case | 72 |
Replacement Closure | NA |
Volume (English) | 0.5 oz. |
Volume (English) Brim | 0.8 oz. |
Volume (Metric) Brim | 23.5 mL |
Volume (Metric) Total | 20 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 57 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | None |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 72 |
Description | EP 40mL Vial clear 0.125 in. bonded septum unprocessed |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Unprocessed |
No. per Case | 72 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | None |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 72 |
Description | EP 40mL Vial clear 0.125 in. bonded septum unprocessed double box |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 40 mL |
Height (English) | 3.75 in. |
Level | Unprocessed |
No. per Case | 144 |
Replacement Closure | NA |
Volume (English) | 1 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 40 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 95 mm |
Quantity | 144 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | None |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 144 |
Description | EP 60mL Vial clear 0.125 in. bonded septum unprocessed |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 60 mL |
Height (English) | 5.47 in. |
Level | Unprocessed |
No. per Case | 144 |
Replacement Closure | NA |
Volume (English) | 2 oz. |
Volume (English) Brim | 1.5 oz. |
Volume (Metric) Brim | 44 mL |
Volume (Metric) Total | 60 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Bonded) |
Height (Metric) | 139 mm |
Quantity | 144 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | None |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 144 |
Description | I-Chem 20mL Vial clear 0.125 in. unbonded septum unprocessed |
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Glass (Type 1) |
Volume (Metric) | 20 mL |
Height (English) | 2.25 in. |
Level | Unprocessed |
No. per Case | 72 |
Replacement Closure | 297-2414/288-0022 |
Volume (English) | 0.5 oz. |
Volume (English) Brim | 0.8 oz. |
Volume (Metric) Brim | 23.5 mL |
Volume (Metric) Total | 20 mL |
Closure Material | Polypropylene |
Closure Type | Septa Cap (Unbonded) |
Height (Metric) | 57 mm |
Quantity | 72 Cs. |
Thickness (Metric) | 3.17 mm |
Certifications/Compliance | None |
Type | Vial |
Closure Size | 24-414 |
Unit Size | Case of 72 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | dimClosureSize | Closure Type | Description | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
S226-0020 | Case of 72 | 20 mL | Septa Cap (Unbonded) | I-Chem 20mL Vial clear 0.125 in. unbonded septum processed | 142.10 Online price 203.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
139-20CEP also known as 139-20C/EP | Case of 72 | 20 mL | Septa Cap (Bonded) | EP 20mL Vial clear 0.125 in. bonded septum certified | 242.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140-40CDB also known as 140-40C/DB | Case of 144 | 40 mL | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum certified double box | 196.00 Online price 372.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140-40CEP also known as 140-40C/EP | Case of 72 | 40 mL | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum certified | 277.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
140-60C | Case of 144 | 60 mL | Septa Cap (Bonded) | EP 60mL vial clear 0.125 in. bonded septum certified double box | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
339-20C | Case of 72 | 20 mL | Septa Cap (Bonded) | EP 20mL Vial clear 0.125 in. bonded septum unprocessed | 109.68 Online price 126.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
340-40C | Case of 72 | 40 mL | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum unprocessed | 107.10 Online price 153.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
340-40CDB also known as 340-40C/DB | Case of 144 | 40 mL | Septa Cap (Bonded) | EP 40mL Vial clear 0.125 in. bonded septum unprocessed double box | 278.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
340-60C | Case of 144 | 60 mL | Septa Cap (Bonded) | EP 60mL Vial clear 0.125 in. bonded septum unprocessed | 379.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S126-0020 | Case of 72 | 20 mL | Septa Cap (Unbonded) | I-Chem 20mL Vial clear 0.125 in. unbonded septum unprocessed | 136.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Certified vials come with the following features:
Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcoded, and CofA is nto included.
Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and cedrtification process.
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.