Invitrogen™

SNARF™-5F 5-(and-6)-Carboxylic Acid, Acetoxymethyl Ester, Acetate - Special Packaging

Catalog number: S23923
Have Questions?
Invitrogen™

SNARF™-5F 5-(and-6)-Carboxylic Acid, Acetoxymethyl Ester, Acetate - Special Packaging

Catalog number: S23923
Have Questions?
Catalog Number
S23923
Unit Size
20 x 50 µg
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
S2392320 x 50 µg
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The cell-permeant ratiometric pH indicator SNARF™-5F 5-(and-6)-carboxylic acid, acetoxymethyl ester, acetate (pKa of ∼7.2) exhibits a significant pH-dependent emission shift from yellow-orange to deep red fluorescence under acidic and basic conditions, respectively. This pH dependence allows the ratio of the fluorescence intensities from the dye at two emission wavelengths - typically 580 nm and 640 nm - to be used for quantitative determinations of pH.

Learn more about ion indicators including calcium, potassium, pH, and membrane potential indicators ›
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Detection Method
Fluorescent
For Use With (Equipment)
Fluorescence Microscope, Flow Cytometer, Microplate Reader
Product Type
pH Indicator
Dye Type
Fluorescent Dye-Based
Indicator
pH Indicator
Product Line
SNARF™
Quantity
20 x 50 μg
Shipping Condition
Room Temperature

Contents & Storage

Store in freezer -5°C to -30°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text