Secure-Seal™ Spacer, one well, 13 mm diameter, 0.12 mm deep
Secure-Seal™ Spacer, one well, 13 mm diameter, 0.12 mm deep
Invitrogen™

Secure-Seal™ Spacer, one well, 13 mm diameter, 0.12 mm deep

Secure-Seal™ adhesive spacers are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They mayRead more
Have Questions?
Catalog NumberQuantity
S24735
also known as S-24735
1 set
Catalog number S24735
also known as S-24735
Price (EUR)
334,00
Each
-
Add to cart
Quantity:
1 set
Price (EUR)
334,00
Each
Add to cart
Ask our AI about this Product
Secure-Seal™ adhesive spacers are removable hydrophobic barriers that provide researchers with the ultimate in flexibility for isolating specimens. They may be used to isolate cells grown in culture dishes or to separate specimens on microscopy slides during staining procedures. The silicone material is autoclavable and adheres to any smooth surface.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Depth (Metric)0.12 mm
Diameter (Metric)13 mm
Quantity1 set
Shipping ConditionRoom Temperature
Product LineSecure-Seal
TypeSpacer
Unit SizeEach
Contents & Storage
Store at room temperature.
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection