Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Septa Caps include a bonded-in 0.045 in. thick septa. The same high quality septa caps used on our Thermo Scientific VOA Vials, septa bottles and septa jars. Processed to meet EPA performance–based specifications for Volatile Organic Analysis.
Certification Parameters | VOA |
Color | White |
Description | Open top septum cap |
Material | Polypropylene |
No. per Case | 24 |
Level | Unprocessed |
Liner Material | Bonded 0.125 in. PTFE-lined silicone septa |
Certifications/Compliance | Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure |
Closure Liner | PTFE |
Closure Size | 22-410 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 24 |
Certification Parameters | VOA |
Color | White |
Description | Open top septum cap |
Material | Polypropylene |
No. per Case | 24 |
Septa | Silicone/PTFE |
Level | Unprocessed |
Liner Material | Bonded 0.060 in. thin PTFE-lined silicone septa |
Certifications/Compliance | Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Open Top Cap |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 24-400 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 24 |
Certification Parameters | VOA |
Color | White |
Description | Open top septum cap |
Material | Polypropylene |
No. per Case | 24 |
Level | Unprocessed |
Liner Material | Bonded 0.045 in. PTFE-lined silicone septa |
Certifications/Compliance | Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure |
For Use With (Equipment) | Thermo Scientific VOA Vials, Septa Bottles, Septa Jars |
Closure Liner | PTFE |
Closure Size | 53-400 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 24 |
Certification Parameters | VOA |
Color | White |
Description | Open top septum cap |
Material | Polypropylene |
No. per Case | 24 |
Level | Unprocessed |
Liner Material | Bonded 0.045 in. PTFE-lined silicone septa |
Certifications/Compliance | Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure |
Closure Liner | PTFE |
Closure Size | 58-400 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 24 |
Certification Parameters | VOA |
Color | White |
Description | Open top cap |
Material | Polypropylene |
No. per Case | 24 |
Level | Unprocessed |
Liner Material | None |
Certifications/Compliance | Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Open Top Cap |
Closure Size | 24-414 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 24 |
Certification Parameters | None |
Color | White |
Description | Open top septum cap |
Material | Polypropylene |
No. per Case | 1000 |
Septa | Silicone/PTFE |
Level | Unprocessed |
Liner Material | Bonded 0.125 in. PTFE-lined silicone septa |
Certifications/Compliance | Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Open Top Cap |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 24-414 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 1000 |
Certification Parameters | VOA |
Color | White |
Description | Open top septum cap |
Material | Polypropylene |
No. per Case | 24 |
Level | Unprocessed |
Liner Material | Bonded 0.045 in. PTFE-lined silicone septa |
Certifications/Compliance | Processed to meet EPA performance-based specifications for Volatile Organic Analysis; Manufactured under an ISO certified quality management system. |
Closure Included | Yes |
Shape | Round |
Product Type | Closure |
Closure Liner | PTFE |
Closure Size | 33-430 mm |
Diameter (Metric) | 24 mm |
Closure Type | Open Top Cap |
Unit Size | Case of 24 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Description | Liner Material | No. per Case | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
S297-2210 | Case of 24 | Open top septum cap | Bonded 0.125 in. PTFE-lined silicone septa | 24 | 83.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
297-2400UB | Case of 24 | Open top septum cap | Bonded 0.060 in. thin PTFE-lined silicone septa | 24 | 46.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S297-5300 | Case of 24 | Open top septum cap | Bonded 0.045 in. PTFE-lined silicone septa | 24 | 155.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S297-5800 | Case of 24 | Open top septum cap | Bonded 0.045 in. PTFE-lined silicone septa | 24 | 150.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
297-2414 | Case of 24 | Open top cap | None | 24 | 37.90 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
24-414WS-3M also known as 24-414/WS-3M | Case of 1000 | Open top septum cap | Bonded 0.125 in. PTFE-lined silicone septa | 1000 | 888.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S297-3330 | Case of 24 | Open top septum cap | Bonded 0.045 in. PTFE-lined silicone septa | 24 | 117.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis
Includes:
Cap only
Compatible with:
For use with Thermo Scientific VOA Vials, bottles and jars. 297-2414 closures are compatible with loose septa Cat. Nos. 288-0022, 288-0072, 288-0022BP and S24-400-S2.