Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Color | Style |
---|---|---|
S40232 | Blue | Hollow bottom |
S40234 | Yellow | Hollow bottom |
S40221 | White | Hollow top |
S40222 | Blue | Hollow top |
S40230 | Red | Hollow bottom |
S40223 | Green | Hollow top |
S40224 | Yellow | Hollow top |
S40220 | Red | Hollow top |
S40233 | Green | Hollow bottom |
S40231 | White | Hollow bottom |
Thermo Scientific™ Capitol Vial 16mm Polyethylene Plug-Style Caps are compatible with all 16 x 75mm and 16 x 93mm tubes.