Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
S40240 | Red; Hollow top plug cap |
S40241 | White; Hollow top plug cap |
S40244 | Yellow; Hollow top plug cap |
S40250 | Red; Hollow bottom plug cap |
S40251 | White; Hollow bottom plug cap |
S40242 | Blue; Hollow top plug cap |
S40252 | Blue; Hollow bottom plug cap |
S40253 | Green; Hollow bottom plug cap |
S40254 | Yellow; Hollow bottom plug cap |
S40243 | Green; Hollow top plug cap |
Thermo Scientific™ Capitol Vial 12mm Polyethylene Plug Caps are compatible with 12 x 75mm or 12 x 93mm tubes.
Cap Features
Ordering Alerts:
Case of 1000.