Capitol Vial 12mm Polyethylene Plug Caps
Capitol Vial  12mm Polyethylene Plug Caps
Actual product may vary
Thermo Scientific™

Capitol Vial 12mm Polyethylene Plug Caps

Thermo Scientific™ Capitol Vial 12mm Polyethylene Plug Caps are for use with 12 x 75mm or 12 x 93mm tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
S40250Red; Hollow bottom plug cap
S40241White; Hollow top plug cap
S40244Yellow; Hollow top plug cap
S40240Red; Hollow top plug cap
S40251White; Hollow bottom plug cap
S40242Blue; Hollow top plug cap
S40252Blue; Hollow bottom plug cap
S40253Green; Hollow bottom plug cap
S40254Yellow; Hollow bottom plug cap
S40243Green; Hollow top plug cap
10 Options
Catalog number S40250
Price (USD)/ Each
-
Request A Quote
Description:
Red; Hollow bottom plug cap

Thermo Scientific™ Capitol Vial 12mm Polyethylene Plug Caps are compatible with 12 x 75mm or 12 x 93mm tubes.

Cap Features

  • Available in hollow top and hollow bottom designs
  • Choose from 5 colors

Ordering Alerts:

Case of 1000.

Specifications
DescriptionRed; Hollow bottom plug cap
ColorRed
MaterialPolyethylene
Closure MaterialPolyethylene
Closure TypeHollow Bottom Plug Cap
Quantity1000 Cs.
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
TypeVial
For Use With (Equipment)12 x 75 mm or 12 x 93 mm Tubes
Unit SizeEach