Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Collect, transport and stabilize urine specimens for up to 72 hours with Thermo Scientific™ Urinalysis Sample Tubes.
Closure Color | Yellow |
Description | 12mL Urinalysis Transport System with amber tubes |
Color | Amber |
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Sterility | Non-sterile |
Volume (Metric) | 12 mL |
No. per Case | 1000 |
Closure Material | Polyethylene |
Closure Type | Screw Cap |
Height (Metric) | 96 mm |
Type | Sample Tube |
Preservative | Yes |
Unit Size | Case of 1000 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
S40824 | Case of 1000 | 12mL Urinalysis Transport System with amber tubes | 678.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Case of 1000
Includes:
Proprietary preservative tablet, 12mL transport tube, yellow screw cap closure, fill line label