Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Lok Syringes; 10mL Capacity |
Product Type | Luer-lokSyringe |
Disposable | Yes |
Volume (Metric) | 10 mL |
Product Line | National Target |
For Use With (Equipment) | SyringeFilter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Slip Syringes; 1mL Capacity |
Product Type | Luer-slip Syringe |
Disposable | Yes |
Volume (Metric) | 1 mL |
Product Line | National Target |
For Use With (Equipment) | Syringe Filter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Slip Syringes; 10mL Capacity |
Product Type | Luer-slip Syringe |
Disposable | Yes |
Volume (Metric) | 10 mL |
Product Line | National Target |
For Use With (Equipment) | Syringe Filter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Slip Syringes; 20mL Capacity |
Product Type | Luer-slip Syringe |
Disposable | Yes |
Volume (Metric) | 20 mL |
Product Line | National Target |
For Use With (Equipment) | Syringe Filter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Slip Syringes; 3mL Capacity |
Product Type | Luer-slip Syringe |
Disposable | Yes |
Volume (Metric) | 3 mL |
Product Line | National Target |
For Use With (Equipment) | Syringe Filter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Slip Syringes; 5mL Capacity |
Product Type | Luer-slip Syringe |
Disposable | Yes |
Volume (Metric) | 5 mL |
Product Line | National Target |
For Use With (Equipment) | Syringe Filter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Lok Syringes; 20mL Capacity |
Product Type | Luer-lok Syringe |
Disposable | Yes |
Volume (Metric) | 20 mL |
Product Line | National Target |
For Use With (Equipment) | Syringe Filter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Lok Syringes; 3mL Capacity |
Product Type | Luer-lokSyringe |
Disposable | Yes |
Volume (Metric) | 3 mL |
Product Line | National Target |
For Use With (Equipment) | Syringe Filter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Material | Polyethylene (Plunger), Polypropylene (Barrel) |
Description | Luer-Lok Syringes; 5mL Capacity |
Product Type | Luer-lok Syringe |
Disposable | Yes |
Volume (Metric) | 5 mL |
Product Line | National Target |
For Use With (Equipment) | Syringe Filter |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Product Type | Volume (Metric) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
S7515-10 | Pack of 100 | Luer-lokSyringe | 10 mL | 104.61 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S7510-1 | Pack of 100 | Luer-slip Syringe | 1 mL | 48.37 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S7510-10 | Pack of 100 | Luer-slip Syringe | 10 mL | 57.36 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S7510-20 | Pack of 100 | Luer-slip Syringe | 20 mL | 98.98 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S7510-3 | Pack of 100 | Luer-slip Syringe | 3 mL | 31.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S7510-5 | Pack of 100 | Luer-slip Syringe | 5 mL | 50.61 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S7515-20 | Pack of 100 | Luer-lok Syringe | 20 mL | 146.22 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S7515-3 | Pack of 100 | Luer-lokSyringe | 3 mL | 80.98 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S7515-5 | Pack of 100 | Luer-lok Syringe | 5 mL | 94.48 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|