Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Get reliable performance, dependable safety and simple operation with the Thermo Scientific™ SuperNuova+™ Stirrer series. Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 6 L |
Display | LED |
Shape | Square |
Voltage | 230 V |
Dimensions (L x W x H) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) |
Heating Surface Area (English) | 10.25 x 10.25 in. |
Heating Surface Area (Metric) | 26.0 x 26.0 cm |
Electrical Requirements | 230V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | EU/UK/AUS/CHN-style |
Certifications/Compliance | cCSAus, CE |
Type | Stirrer |
Shipping Weight (English) | 17.4 lb. |
Shipping Weight (Metric) | 7.9 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 4 L |
Display | LED |
Shape | Square |
Voltage | 100/120 V |
Dimensions (L x W x H) | 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) |
Heating Surface Area (English) | 7.25 x 7.25 in. |
Heating Surface Area (Metric) | 18.4 x 18.4 cm |
Electrical Requirements | 100-120V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CCSAus, CE |
Type | Stirrer |
Shipping Weight (English) | 11.0 lb. |
Shipping Weight (Metric) | 5.0 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 4 L |
Display | LED |
Shape | Square |
Voltage | 230 V |
Dimensions (L x W x H) | 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) |
Heating Surface Area (English) | 7.25 x 7.25 in. |
Heating Surface Area (Metric) | 18.4 x 18.4 cm |
Electrical Requirements | 230V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | AUS/CN/EU/UK |
Certifications/Compliance | CCSAus, CE |
Type | Stirrer |
Shipping Weight (English) | 12.1 lb. |
Shipping Weight (Metric) | 5.5 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 6 L |
Display | LED |
Shape | Square |
Voltage | 100/120 V |
Dimensions (L x W x H) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) |
Heating Surface Area (English) | 10.25 x 10.25 in. |
Heating Surface Area (Metric) | 26.0 x 26.0 cm |
Electrical Requirements | 100-120V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CCSAus, CE |
Type | Stirrer |
Shipping Weight (English) | 16.3 lb. |
Shipping Weight (Metric) | 7.4 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Heating Surface Area (English) | Top Plate Material | Electrical Requirements | Plug Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
S88850195 | Each | 10.25 x 10.25 in. | Ceramic | 230V 50/60Hz | EU/UK/AUS/CHN-style | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88857190 | Each | 7.25 x 7.25 in. | Ceramic | 100-120V 50/60Hz | US | 1,143.00 Online price 1,270.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88857195 | Each | 7.25 x 7.25 in. | Ceramic | 230V 50/60Hz | AUS/CN/EU/UK | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88850190 | Each | 10.25 x 10.25 in. | Ceramic | 100-120V 50/60Hz | US | 1,431.00 Online price 1,590.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Warranty: Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.