Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Speed | 50 to 1500 rpm |
Top Plate Material | Aluminum |
Capacity | 4 L |
Display | LED |
Shape | Square |
Voltage | 100/120 V |
Dimensions (L x W x H) | 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) |
Top Plate Surface Area (English) | 7.25 x 7.25 in. |
Top Plate Surface Area (Metric) | 18.4 x 18.4 cm |
Electrical Requirements | 100-120V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CCSAus, CE |
Includes | 1 power cord |
Type | Stirrer |
Shipping Weight (English) | 10.8 lb. |
Shipping Weight (Metric) | 4.9 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 1 L |
Display | LED |
Shape | Square |
Voltage | 100/120 V |
Dimensions (L x W x H) | 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1cm) |
Top Plate Surface Area (English) | 4.25 x 4.25 in. |
Top Plate Surface Area (Metric) | 10.8 x 10.8 cm |
Electrical Requirements | 100-120V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CCSAus, CE |
Includes | 1 power cord |
Type | Stirrer |
Shipping Weight (English) | 7.0 lb. |
Shipping Weight (Metric) | 3.2 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 1 L |
Display | LED |
Shape | Square |
Voltage | 230 V |
Dimensions (L x W x H) | 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1cm) |
Top Plate Surface Area (English) | 4.25 x 4.25 in. |
Top Plate Surface Area (Metric) | 10.8 x 10.8 cm |
Electrical Requirements | 230V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | AUS/CN/EU/UK |
Certifications/Compliance | CCSAus, CE |
Includes | 3 power cords |
Type | Stirrer |
Shipping Weight (English) | 8.1 lb. |
Shipping Weight (Metric) | 3.7 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 4 L |
Display | LED |
Shape | Square |
Voltage | 100/120 V |
Dimensions (L x W x H) | 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) |
Top Plate Surface Area (English) | 7.25 x 7.25 in. |
Top Plate Surface Area (Metric) | 18.4 x 18.4 cm |
Electrical Requirements | 100-120V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CCSAus, CE |
Includes | 1 power cord |
Type | Stirrer |
Shipping Weight (English) | 11.0 lb. |
Shipping Weight (Metric) | 5.0 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 4 L |
Display | LED |
Shape | Square |
Voltage | 230 V |
Dimensions (L x W x H) | 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) |
Top Plate Surface Area (English) | 7.25 x 7.25 in. |
Top Plate Surface Area (Metric) | 18.4 x 18.4 cm |
Electrical Requirements | 230V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | EU/UK/AUS/CHN-style |
Certifications/Compliance | cCSAus, CE |
Includes | 3 power cords |
Type | Stirrer |
Shipping Weight (English) | 12.1 lb. |
Shipping Weight (Metric) | 5.5 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Aluminum |
Capacity | 4 L |
Display | LED |
Shape | Square |
Voltage | 230 V |
Dimensions (L x W x H) | 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) |
Top Plate Surface Area (English) | 7.25 x 7.25 in. |
Top Plate Surface Area (Metric) | 18.4 x 18.4 cm |
Electrical Requirements | 230V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | AUS/CN/EU/UK |
Certifications/Compliance | CCSAus, CE |
Includes | 3 power cords |
Type | Stirrer |
Shipping Weight (English) | 11.9 lb. |
Shipping Weight (Metric) | 5.4 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 6 L |
Display | LED |
Shape | Square |
Voltage | 100/120 V |
Dimensions (L x W x H) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) |
Top Plate Surface Area (English) | 10.25 x 10.25 in. |
Top Plate Surface Area (Metric) | 26.0 x 26.0 cm |
Electrical Requirements | 100-120V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CCSAus, CE |
Includes | 1 power cord |
Type | Stirrer |
Shipping Weight (English) | 16.3 lb. |
Shipping Weight (Metric) | 7.4 kg |
Unit Size | Each |
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 6 L |
Display | LED |
Shape | Square |
Voltage | 230 V |
Dimensions (L x W x H) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) |
Top Plate Surface Area (English) | 10.25 x 10.25 in. |
Top Plate Surface Area (Metric) | 26.0 x 26.0 cm |
Electrical Requirements | 230V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | EU/UK/AUS/CHN-style |
Certifications/Compliance | cCSAus, CE |
Includes | 3 power cords |
Type | Stirrer |
Shipping Weight (English) | 17.4 lb. |
Shipping Weight (Metric) | 7.9 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Top Plate Surface Area (English) | Top Plate Material | Electrical Requirements | Plug Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
S88857104 | Each | 7.25 x 7.25 in. | Aluminum | 100-120V 50/60Hz | US | 489.00 Online price 543.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88854100 | Each | 4.25 x 4.25 in. | Ceramic | 100-120V 50/60Hz | US | 319.00 Online price 401.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88854105 | Each | 4.25 x 4.25 in. | Ceramic | 230V 50/60Hz | AUS/CN/EU/UK | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88857100 | Each | 7.25 x 7.25 in. | Ceramic | 100-120V 50/60Hz | US | 329.00 Online price 417.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88857105 | Each | 7.25 x 7.25 in. | Ceramic | 230V 50/60Hz | EU/UK/AUS/CHN-style | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88857108 | Each | 7.25 x 7.25 in. | Aluminum | 230V 50/60Hz | AUS/CN/EU/UK | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88850100 | Each | 10.25 x 10.25 in. | Ceramic | 100-120V 50/60Hz | US | 627.00 Online price 697.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
S88850105 | Each | 10.25 x 10.25 in. | Ceramic | 230V 50/60Hz | EU/UK/AUS/CHN-style | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.