Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three selectable heating levels, these concentrators are ideal for aqueous and organic solvents.
Bleeder Valve | Automatic |
Chamber Material | PTFE |
Temperature Range (Metric) | 65°C |
Exhaust Port Size | Standard |
Holds | 8 Deepwell, 12 Shallow Well Microplates |
Magnetic Assembly | UMA200 |
Standard Cover | Plexiglas |
Temperature Setting | 3 Presets – Low, Med, High (ambient, 43°C, 65°C) |
Width (English) | 18 in. |
Width (Metric) | 450 mm |
Height (English) | 18 in. |
Height (Metric) | 460 mm |
Depth (English) | 25 in. |
Depth (Metric) | 620 mm |
Weight (English) | 102 lb. |
Weight (Metric) | 46 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Standard Cover | Electrical Requirements | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SC210A-230 | Each | Plexiglas | 230 V 50/60 Hz | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Rotors are not included and should be ordered separately.