Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Depth (Metric) | Width (Metric) | Height (Metric) |
---|---|---|---|---|
SCP18815 | TLD-100H chip (Area: 3.2 x 3.2 x 0.38 mm) | 3.2 mm | 3.2 mm | 0.38 mm |
SCP18835 | TLD-100H chip (Area: 3.2 x 3.2 x 0.89 mm) | 3.2 mm | 3.2 mm | 0.89 mm |
SCP68815 | TLD-600H chip | 3.2 mm | 3.2 mm | 0.38 mm |
SCP68835 | TLD-600H chip | 3.2 mm | 3.2 mm | 0.89 mm |
SCP78815 | TLD-700H chip | 3.2 mm | 3.2 mm | 0.38 mm |
Thermo Scientific™ High-Sensitivity LiF: Mg, Cu, P Dosimetry Materials are suitable for a variety of dosimetry applications where sensitivity needs are great.
Consist of Lithium Fluoride (Li isotope) LiF:Mg, Cu, P, in the form of a chip.