High Sensitivity LIF: Mg, Cu, P Thermoluminescent Dosimetry Materials, Chips
High Sensitivity LIF: Mg, Cu, P Thermoluminescent Dosimetry Materials, Chips
Actual product may vary
Thermo Scientific™

High Sensitivity LIF: Mg, Cu, P Thermoluminescent Dosimetry Materials, Chips

Thermo Scientific™ High-Sensitivity LiF: Mg, Cu, P Dosimetry Material Chips are suitable for a variety of dosimetry applications where sensitivity needs are great.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionDepth (Metric)Width (Metric)Height (Metric)
SCP78815TLD-700H chip3.2 mm3.2 mm0.38 mm
SCP18815TLD-100H chip (Area: 3.2 x 3.2 x 0.38 mm)3.2 mm3.2 mm0.38 mm
SCP18835TLD-100H chip (Area: 3.2 x 3.2 x 0.89 mm)3.2 mm3.2 mm0.89 mm
SCP68815TLD-600H chip3.2 mm3.2 mm0.38 mm
SCP68835TLD-600H chip3.2 mm3.2 mm0.89 mm
5 Options
Catalog number SCP78815
Price (USD)/ Each
-
Request A Quote
Description:
TLD-700H chip
Depth (Metric):
3.2 mm
Width (Metric):
3.2 mm
Height (Metric):
0.38 mm

Thermo Scientific™ High-Sensitivity LiF: Mg, Cu, P Dosimetry Materials are suitable for a variety of dosimetry applications where sensitivity needs are great.

Consist of Lithium Fluoride (Li isotope) LiF:Mg, Cu, P, in the form of a chip.

Single element dosimetry materials, dosimeters and assemblies are widely used in many installations and processed using Harshaw TLD Systems. These systems include a range of readers and irradiators with compatible software to implement calibration, radiation evaluation and management, dose algorithms, health physics record keeping, finder database, glow curve analysis and chain of custody monitoring.
  • TLD-100H suits environmental, personnel, and extremity dosimetry applications
  • TLD-600H suits neutron dosimetry applications
  • TLD-700H suits gamma, beta, environmental applications
Specifications
Radiation TypeNeutron
DescriptionTLD-700H chip
Emission Spectra4000 Å
Energy Response0.98
Height (Metric)0.38 mm
Depth (Metric)3.2 mm
MaterialLithium Fluoride (Li isotope) LiF:Mg, Cu, P
Sensitivity1 pGy to 10 Gy
Width (Metric)3.2 mm
Product TypeThermoluminescent Dosimetry Material
Measurement Ranges1 pGy to 10 Gy
Unit SizeEach