Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Input Types | 8 Inputs - Active 24VDC switch selectable as NPN or PNP |
Languages | English, Spanish, French, German, Italian, Dutch, Chinese, Czech, Russian, Polish, Thai, Portuguese |
Sensitivity | Detects contaminants up to 25% smaller in volume |
Electrical Requirements | 100/240 V AC single phase plus earth ground; 50/60 Hz, 0.6 to 1.2 A |
For Use With (Application) | Metal detection: Food, beverages, other products. |
Description | Sentinel 1000 Selectscan Metal Detector |
Construction | Stainless steel 304 straightline finished case. Food contact-safe ABS front panel |
Certifications/Compliance | cCSAus, CE, ISO9001 certified |
Speed | 0.5 m/min (1.7 ft/min) to 80 m/min (262 ft/min). Encoder input highly recommended |
Operating Temperature | Metal Detector Ambient Temperature -10° to +40°C (+14° to +104°F) Product Temperature in Aperture -10° to +55°C (+14° to +131°F) Maximum Washdown Temperature 55°C (131°F) |
Input Applications | (Software Selectable) Speed Sensor, Infeed Photo Eye, Reject Confirmation and Bin Full, External Alarm, External Reset |
Output Types | 8 relay outputs; 250 volt AC 2 amp max. 50 volt DC 1 amp max. 8 digital sourcing (PNP) outputs, 24VDC with capacity of any two at 500 mA, the rest at 30 mA average each |
Output Applications | (Software Selectable) Reject 1, Reject 2, Shutdown, Alarm, Warning |
Aperture Size | Width: 75 to 2000 mm, Height: 75 to 600 mm. Increments of 25 mm up to 200 mm and 50 mm above 200 mm; Footprint and aperture placement same as APEX 500 Metal Detector for easy upgrade (Not all combinations are possible; contact Thermo Fisher Scientific for details.) |
Communications |
|
Flange Option | 1.5-2x smallest aperture dimension, can be reduced with optional flanges |
IP Rating | IP69K |
Relative Humidity | 20 to 80% non-condensing, one way breather valve standard |
Unit Size | Each |
Input Types | 8 Inputs - Active 24VDC switch selectable as NPN or PNP |
Languages | English, Spanish, French, German, Italian, Dutch, Chinese, Czech, Russion, Portuguese |
Sensitivity | Detects contaminants up to 15% smaller in diameter than the Thermo Scientific™ APEX 300 metal detector (subject to application testing) |
Electrical Requirements | 100/240 V AC single phase plus earth ground; 50/60 Hz, 0.6 to 1.2 A |
For Use With (Application) | Metal detection: Food, beverages, other products. |
Description | Sentinel 3000 Multiscan Metal Detector |
Construction | Stainless steel 304 straightline finished case and front panel |
Certifications/Compliance | cCSAus, CE, ISO9001 certified |
Speed | 0.5 m/min (1.7 ft/min) to 80 m/min (262 ft/min) |
Operating Temperature |
|
Input Allocation | Speed Sensor, Infeed Photo Eye, Reject Confirmation 1 and Bin Full, External Alarm, External Reset |
Output Types | 8 relay outputs; 250 volt AC 2 amp max. 50 volt DC 1 amp max. 8 digital sourcing (PNP) outputs, 24VDC with capacity of any two at 500 mA, the rest at 30 mA average each |
Output Allocation | Reject 1, Reject 2, Fault, Alarm, Warning |
Aperture Size | Width: 100 to 450 mm, Height: 75 to 250 mm (Not all combinations are possible; contact Thermo Fisher Scientific for details.) |
Communications |
|
Flange Option | Standard 50 mm flanges to reduce the metal free zone |
IP Rating | IP69K |
Relative Humidity | 20 to 80% non-condensing, one way breather valve standard |
Unit Size | Each |
Input Types | 8 Inputs - Active 24VDC switch selectable as NPN or PNP |
Sensitivity | Detects contaminants up to 70% smaller in volume than APEX 500 (subject to application testing) |
Electrical Requirements | 100/240 V AC single phase plus earth ground; 50/60 Hz, 0.6 to 1.2 A |
For Use With (Application) | Metal detection: Food, beverages, other products. |
Description | Sentinel Multiscan Metal Detector |
Construction |
|
Certifications/Compliance | Export and Safety cCSAus, CE, ISO9001 certified |
Speed | 0.5 m/min (1.7 ft/min) to 80 m/min (262 ft/min). Encoder input highly recommended. |
Operating Temperature |
|
Input Allocation | Speed Sensor, Infeed Photo Eye, Reject Confirmation 1 and Bin Full, External Alarm, External Reset |
Output Types | 8 relay outputs; 250 volt AC 2 amp max. 50 volt DC 1 amp max. 8 digital sourcing (PNP) outputs, 24VDC with capacity of any two at 500 mA, the rest at 30 mA average each |
Output Allocation | Reject 1, Reject 2, Fault, Alarm, Warning |
Aperture Size | Width: 75 to 2000 mm, Height: 75 to 600 mm. Increments of 25 mm up to 200 mm and 50 mm above 200 mm; Foot Pattern and Aperture Placement Same as APEX 500 Metal Detector for easy upgrade |
Communications |
|
Flange Option | Metal Free Zone 1.5-2X smallest aperture dimension, can be reduced with optional flanges |
IP Rating | IP69K, HD option includes thermal shock protection |
Relative Humidity | 20 to 80% non-condensing, one way breather valve standard |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SENTINEL1000 | Each | Sentinel 1000 Selectscan Metal Detector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SENTINEL3000 | Each | Sentinel 3000 Multiscan Metal Detector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SENTINEL5000 | Each | Sentinel Multiscan Metal Detector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Sentinel 5000 Multiscan Metal Detector
The Sentinel 5000 model is the first multiscan metal detection platform to scan a combination of up to five user-selectable frequencies to find all random sizes, shapes and types of metal foreign objects. Sentinel 5000 identifies contaminants that are up to 50% smaller in volume than the Thermo Scientific™ APEX 500 metal detector, and has the same dimensions and conveyor mounting for easy upgrade. The Sentinel 5000 can be used in a metal detection-checkweighing combination system, but due to its size must be mounted on a standalone infeed conveyor.
Sentinel 3000 Multiscan Metal Detector
Choose the more compact Sentinel 3000 model for metal detection-checkweighing combination systems. Sentinel 3000 can be integrated into Thermo Scientific™ VersaWeigh™ and Versa GP checkweigher, reducing the total footprint while combining important functions like program changes, alarms and rejection statistics. Sentinel 3000 detects contaminants up to 35% smaller in volume than the Thermo Scientific™ APEX 300.
Sentinel 1000 Selectscan Metal Detector
Selectscan technology enables food processors to have an easy way to rapidly identify the single best frequency for an application. It tunes out product effect and adapts results to account for temperature changes and electromagnetic interference. At the same time it provides documentation of results from each production run. It is a completely new and holistic approach.
All models offer the following features to achieve the highest level of food safety: