Sentinel Multiscan and Selectscan Metal Detectors
Sentinel Multiscan and Selectscan Metal Detectors
Sentinel Multiscan and Selectscan Metal Detectors
Sentinel Multiscan and Selectscan Metal Detectors
Sentinel Multiscan and Selectscan Metal Detectors
Sentinel Multiscan and Selectscan Metal Detectors
Sentinel Multiscan and Selectscan Metal Detectors
Sentinel Multiscan and Selectscan Metal Detectors
Sentinel Multiscan and Selectscan Metal Detectors

Sentinel Multiscan and Selectscan Metal Detectors

Sentinel Multiscan and Selectscan Metal Detectors are the first food industry metal detectors to scan up to five user-selectable frequencies to find all types of metal foreign objects.
Have Questions?
變更視圖buttonViewtableView
產品號碼Model
SENTINEL5000Sentinel 5000 Multiscan
SENTINEL3000Sentinel 3000 Multiscan
SENTINEL1000Sentinel 1000 Selectscan
產品號碼 SENTINEL5000
價格 (HKD)
-
申請報價
Model:
Sentinel 5000 Multiscan
Ask our AI about this Product

The Thermo Scientific™ Sentinel™ family of metal detectors provide high sensitivity detection performance to increase the probability of finding ferrous, non-ferrous, and stainless steel metal contaminants in food, beverage and other products. Utilizing innovative technologies such as Multiscan™ and Selectscan™, Sentinel metal detectors help manufacturers increase customer safety, improve product quality and drive production efficiency. Discover how the Sentinel product family can meet your application needs.

Sentinel 5000 Multiscan Metal Detector

The Sentinel 5000 model is the first multiscan metal detection platform to scan a combination of up to five user-selectable frequencies to find all random sizes, shapes and types of metal foreign objects. Sentinel 5000 identifies contaminants that are up to 50% smaller in volume than the Thermo Scientific™ APEX 500 metal detector, and has the same dimensions and conveyor mounting for easy upgrade. The Sentinel 5000 can be used in a metal detection-checkweighing combination system, but due to its size must be mounted on a standalone infeed conveyor.

Sentinel 3000 Multiscan Metal Detector

Choose the more compact Sentinel 3000 model for metal detection-checkweighing combination systems. Sentinel 3000 can be integrated into Thermo Scientific™ VersaWeigh™ and Versa GP checkweigher, reducing the total footprint while combining important functions like program changes, alarms and rejection statistics. Sentinel 3000 detects contaminants up to 35% smaller in volume than the Thermo Scientific™ APEX 300.

Sentinel 1000 Selectscan Metal Detector

Selectscan technology enables food processors to have an easy way to rapidly identify the single best frequency for an application. It tunes out product effect and adapts results to account for temperature changes and electromagnetic interference. At the same time it provides documentation of results from each production run. It is a completely new and holistic approach.

All models offer the following features to achieve the highest level of food safety:

  • Remote control panel mounting available
  • Frequency Range 50 to 1000 kHz, multiscan runs up to five frequencies
  • Easy-to-use touchscreen with new Autolearn function to quickly optimize set-up
  • Detailed graphical displays for phase, rejects, quality test, and detection thresholds to enable easy fine tuning and troubleshooting
  • IP69K for severe washdown and dust, eliminating repair costs
  • All electronics are integral, so mounting is easy and flexible
  • All balance functions are implemented in software, so no need for manual, hardware rebalance in the field
  • Wide ambient temperature range assuring reliability
  • Fe, non-Fe and 316 SS test pieces included to fit specific application
  • In combos the user interface is available on the metal detector AND the checkweigher screens
規格
Input Types8 Inputs - Active 24VDC switch selectable as NPN or PNP
SensitivityDetects contaminants up to 70% smaller in volume than APEX 500 (subject to application testing)
Electrical Requirements100/240 V AC single phase plus earth ground; 50/60 Hz, 0.6 to 1.2 A
For Use With (Application)Metal detection: Food, beverages, other products.
ModelSentinel 5000 Multiscan
Construction
  • Stainless steel 304 straightline finished case and front panel, HD option utilizes 316 stainless steel.
  • Optional three aperture liner styles for harsh washdown and high temperature applications.
Certifications/ComplianceExport and Safety cCSAus, CE, ISO9001 certified
Speed0.5 m/min (1.7 ft/min) to 80 m/min (262 ft/min). Encoder input highly recommended.
Operating Temperature
  • Metal Detector Ambient Temperature -10° to +40°C (+14° to +104°F)
  • Product Temperature in Aperture -10° to +55°C (+14° to +131°F), HD option maximum 40°C (104°F), PVDF option maximum 120°C (248°F)
  • Maximum Washdown Temperature 55°C (131˚F), HD option 65°C, PVDF liner option cannot be washed down (dry applications only)
Input AllocationSpeed Sensor, Infeed Photo Eye, Reject Confirmation 1 and Bin Full, External Alarm, External Reset
Output Types8 relay outputs; 250 volt AC 2 amp max. 50 volt DC 1 amp max. 8 digital sourcing (PNP) outputs, 24VDC with capacity of any two at 500 mA, the rest at 30 mA average each
Output AllocationReject 1, Reject 2, Fault, Alarm, Warning
Aperture SizeWidth: 75 to 2000 mm, Height: 75 to 600 mm. Increments of 25 mm up to 200 mm and 50 mm above 200 mm; Foot Pattern and Aperture Placement Same as APEX 500 Metal Detector for easy upgrade
Communications
  • Human Machine Interface (HMI); 7 in (178 mm) diagonal, high-intensity color touchscreen
  • USB Port Watertight USB 2.0
Flange OptionMetal Free Zone 1.5-2X smallest aperture dimension, can be reduced with optional flanges
IP RatingIP69K, HD option includes thermal shock protection
Relative Humidity20 to 80% non-condensing, one way breather valve standard
Product TypeMetal Detector
Unit SizeEach
PPA Service Longevity

Services to support you at every step

Learn more ›

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

文件與下載

證書

安全資料表

分享目錄編號、產品名稱或連結。