Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Safety-Guard Series I of radiation detection systems offer optimized protection against illicit trafficking of nuclear materials. Offer significant gains in detection sensitivity for screening packages, people, or vehicles, for incident prevention and response.
Power Requirements | 110 to 240 VAC, 50 to 65 Hz |
Detection Volume | 600 to 1500 in.3 (9.8 to 24.6 L) |
Radiation Type | Gamma and/or Neutron (option) |
Weight (English) | 600G detector: 210 lb.; 1500G Detector: 340 lb. |
Weight (Metric) | 95 kg (600G Detector), 154 kg (1500G Detector) |
Description | Safety-Guard System; Controller: Series I |
Display Type | 124 x 64 pixel monochrome LCD |
Relative Humidity | 10% to 90%, Non-Condensing |
Temperature (English) Operating | -4°F to 122°F |
Temperature (Metric) Operating | -20°C to 50°C |
Alarms | Gross Gamma, NBR low, NBR medium, X-NBR (low energy) |
Data Memory | Data logging: 1300 points; Data collection: Every second |
Detectors | maximum 2 Gamma and 2 Neutron |
Energy Range | lowest threshold approx. 30 keV (Gamma) |
False Alarm Rate | tpyically 1:10000 |
Measurement Time | 1 sec. |
Sensitivity | 600 or 1500 cps/µR/h |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SGSI | Each | Safety-Guard System; Controller: Series I | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Alerts:
System designed in conjunction with our technical support staff to optimze protection and coverage.
Recommended for: