Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Quantity |
---|---|
SH3095902 also known as SH30959.02 | 100 L |
The 100 L Plastic Drum with Conical Insert adds speed and convenience to your workflow. The drum is designed for use with the Thermo Scientific™ HyPerforma™ Single-Use Mixer (S.U.M.) DS 300 and is easily moved to cold rooms for storage.
Key features:
• Standard plastic drums available in 50, 100, 200, and 300 L sizes
• Lightweight for ease of mobility
• Applicable to open- and closed-top mixing applications
• Economical
• Bottom drain for easy transfer
• 5:1 turn down ratio in conjunction with docking station and a bioprocess container bag or liner
Optional:
• Dollies for the drums are available in two sizes: one for 50 to 200 L drums and another for 300 L drums. These drums should be used with the corresponding optional drum positioner that is available with the docking station.
Required accessories:
• HyPerforma Single-Use Mixer DS 300 docking station
• HyPerforma Single-Use Mixer DS 300 bioprocess container bags for closed-top mixing or liners for open-top mixing
Recommended for:
• Powder-liquid or liquid-liquid mixing applications in single-use
• High-throughput mixing and storage
Share catalog number, name or link