Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
SH31197.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/4 in. ID Silicone, AseptiQuik G Connectors |
SH31379.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/8 in. ID Silicone, AseptiQuik S Connectors |
SH31379.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/8 in. ID Silicone, AseptiQuik S Connectors |
SH31379.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/8 in. ID Silicone, AseptiQuik S Connectors |
SH31197.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID Silicone, AseptiQuik G Connectors |
SH31197.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/4 in. ID Silicone, AseptiQuik G Connectors |
SH31380.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31379.11 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID Silicone, AseptiQuik S Connectors |
SH31379.12 | Transfer Assembly Jumper Tubing, 10 ft., 1/4 in. ID Silicone, AseptiQuik S Connectors |
SH31379.13 | Transfer Assembly Jumper Tubing, 15 ft., 1/4 in. ID Silicone, AseptiQuik S Connectors |
SH31197.11 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID Silicone, AseptiQuik G Connectors |
SH31197.12 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID Silicone, AseptiQuik G Connectors |
SH31197.13 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID Silicone, AseptiQuik G Connectors |
SH31379.21 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID Silicone, AseptiQuik S Connectors |
SH31379.22 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID Silicone, AseptiQuik S Connectors |
SH31379.23 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID Silicone, AseptiQuik S Connectors |
SH31197.21 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID Silicone, AseptiQuik G Connectors |
SH31197.22 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID Silicone, AseptiQuik G Connectors |
SH31197.23 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID Silicone, AseptiQuik G Connectors |
SH31197.31 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Silicone, AseptiQuik G Connectors |
SH31197.32 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Silicone, AseptiQuik G Connectors |
SH31197.33 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Silicone, AseptiQuik G Connectors |
SH31208.01 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Silicone, AseptiQuik L Connectors |
SH31208.02 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Silicone, AseptiQuik L Connectors |
SH31208.03 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Silicone, AseptiQuik L Connectors |
SH31208.11 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID Silicone, AseptiQuik L Connectors |
SH31208.12 | Transfer Assembly Jumper Tubing, 10 ft., 1 in. ID Silicone, AseptiQuik L Connectors |
SH31208.13 | Transfer Assembly Jumper Tubing, 15 ft., 1 in. ID Silicone, AseptiQuik L Connectors |
SH31489.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/4 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/4 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |