Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
SH31198.21 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID TPE, AseptiQuik S connectors |
SH31198.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/8 in. ID TPE, AseptiQuik S connectors |
SH31198.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/8 in. ID TPE, AseptiQuik S connectors |
SH31198.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/8 in. ID TPE, AseptiQuik S connectors |
SH31198.11 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID TPE, AseptiQuik S connectors |
SH31198.12 | Transfer Assembly Jumper Tubing, 10 ft., 1/4 in. ID TPE, AseptiQuik S connectors |
SH31198.13 | Transfer Assembly Jumper Tubing, 15 ft., 1/4 in. ID TPE, AseptiQuik S connectors |
SH31198.22 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID TPE, AseptiQuik S connectors |
SH31198.23 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID TPE, AseptiQuik S connectors |
SH31199.01 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID TPE, AseptiQuik L connectors |
SH31199.02 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID TPE, AseptiQuik L connectors |
SH31199.03 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID TPE, AseptiQuik L connectors |
SH31199.11 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID TPE, AseptiQuik L connectors |
SH31199.12 | Transfer Assembly Jumper Tubing, 10 ft., 1 in. ID TPE, AseptiQuik L connectors |
SH31199.13 | Transfer Assembly Jumper Tubing, 15 ft., 1 in. ID TPE, AseptiQuik L connectors |
SH31317.01 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID TPE, AseptiQuik G connectors |
SH31317.02 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID TPE, AseptiQuik G connectors |
SH31317.03 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID TPE, AseptiQuik G connectors |
SH31319.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID TPE, AseptiQuik G connectors |
SH31319.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/4 in. ID TPE, AseptiQuik G connectors |
SH31319.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/4 in. ID TPE, AseptiQuik G connectors |
SH31319.11 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID TPE, AseptiQuik G connectors |
SH31319.12 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID TPE, AseptiQuik G connectors |
SH31319.13 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID TPE, AseptiQuik G connectors |
SH31319.21 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID TPE, AseptiQuik G connectors |
SH31319.22 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID TPE, AseptiQuik G connectors |
SH31319.23 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID TPE, AseptiQuik G connectors |