Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
SH31225.01 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID Braided Silicone, 1 1/2 Tri-Clamp and MPU Insert |
SH31223.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. Braided Silicone, 3/4 Tri-Clamp and MPX insert |
SH31396.01 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID Braided Silicone, MPC Insert and MPC Body |
SH31403.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31223.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. Braided Silicone, 3/4 Tri-Clamp and MPX insert |
SH31396.02 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID Braided Silicone, MPC Insert and MPC Body |
SH31403.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/4 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31223.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. Braided Silicone, 3/4 Tri-Clamp and MPX insert |
SH31396.03 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID Braided Silicone, MPC Insert and MPC Body |
SH31403.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/4 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31401.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID Braided Silicone, MPX Insert and MPX Body |
SH31403.11 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31225.02 | Transfer Assembly Jumper Tubing, 10 ft., 1 in. ID Braided Silicone, 1 1/2 Tri-Clamp and MPU Insert |
SH31401.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID Braided Silicone, MPX Insert and MPX Body |
SH31403.12 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31225.03 | Transfer Assembly Jumper Tubing, 15 ft., 1 in. ID Braided Silicone, 1 1/2 Tri-Clamp and MPU Insert |
SH31401.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID Braided Silicone, MPX Insert and MPX Body |
SH31403.13 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31402.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID Braided Silicone, MPX Body and 1 1/2 Tri-Clamp |
SH31403.21 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31402.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID Braided Silicone, MPX Body and 1 1/2 Tri-Clamp |
SH31403.22 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31402.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID Braided Silicone, MPX Body and 1 1/2 Tri-Clamp |
SH31403.23 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31398.01 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Braided Silicone, MPU Body and MPU Insert |
SH31403.31 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31398.02 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Braided Silicone, MPU Body and MPU Insert |
SH31403.32 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31398.03 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Braided Silicone, MPU Body and MPU Insert |
SH31403.33 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Braided Silicone, 1 1/2 Tri-Clamp and 3/4 Tri-Clamp |
SH31399.01 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Braided Silicone, MPU Insert and 1 1/2 Tri-Clamp |
SH31404.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31399.02 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Braided Silicone, MPU Insert and 1 1/2 Tri-Clamp |
SH31404.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/4 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31399.03 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Braided Silicone, MPU Insert and 1 1/2 Tri-Clamp |
SH31404.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/4 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31398.11 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID Braided Silicone, MPU Body and MPU Insert |
SH31404.11 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31398.12 | Transfer Assembly Jumper Tubing, 10 ft., 1 in. ID Braided Silicone, MPU Body and MPU Insert |
SH31404.12 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31398.13 | Transfer Assembly Jumper Tubing, 15 ft., 1 in. ID Braided Silicone, MPU Body and MPU Insert |
SH31404.13 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31400.01 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID Braided Silicone, MPU Body and 1 1/2 Tri-Clamp |
SH31404.21 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31400.02 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID Braided Silicone, MPU Body and 1 1/2 Tri-Clamp |
SH31404.22 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31400.03 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID Braided Silicone, MPU Body and 1 1/2 Tri-Clamp |
SH31404.23 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31404.31 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31404.32 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31404.33 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31405.01 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31405.02 | Transfer Assembly Jumper Tubing, 10 ft., 1 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31405.03 | Transfer Assembly Jumper Tubing, 15 ft., 1 in. ID Braided Silicone, 1 1/2 Tri-Clamps |
SH31489.11 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.12 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.13 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.21 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.22 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.23 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.31 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.32 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31489.33 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Braided Silicone, AseptiQuik G Connector and 1 1/2 Tri-Clamp |
SH31392.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/4 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/4 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/4 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.11 | Transfer Assembly Jumper Tubing, 5 ft., 3/8 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.12 | Transfer Assembly Jumper Tubing, 10 ft., 3/8 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.13 | Transfer Assembly Jumper Tubing, 15 ft., 3/8 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.21 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.22 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.23 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.31 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31392.32 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |
SH31394.01 | Transfer Assembly Jumper Tubing, 5 ft., 1/2 in. ID Braided Silicone, AseptiQuik G and MPX Body |
SH31394.02 | Transfer Assembly Jumper Tubing, 10 ft., 1/2 in. ID Braided Silicone, AseptiQuik G and MPX Body |
SH31394.03 | Transfer Assembly Jumper Tubing, 15 ft., 1/2 in. ID Braided Silicone, AseptiQuik G and MPX Body |
SH31395.01 | Transfer Assembly Jumper Tubing, 5 ft., 3/4 in. ID Braided Silicone, AseptiQuik L Connector and 1 1/2 Tri-Clamp |
SH31395.02 | Transfer Assembly Jumper Tubing, 10 ft., 3/4 in. ID Braided Silicone, AseptiQuik L Connector and 1 1/2 Tri-Clamp |
SH31395.03 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Braided Silicone, AseptiQuik L Connector and 1 1/2 Tri-Clamp |
SH31395.11 | Transfer Assembly Jumper Tubing, 5 ft., 1 in. ID Braided Silicone, AseptiQuik L Connector and 1 1/2 Tri-Clamp |
SH31395.12 | Transfer Assembly Jumper Tubing, 10 ft., 1 in. ID Braided Silicone, AseptiQuik L Connector and 1 1/2 Tri-Clamp |
SH31395.13 | Transfer Assembly Jumper Tubing, 15 ft., 1 in. ID Braided Silicone, AseptiQuik L Connector and 1 1/2 Tri-Clamp |
SH31392.33 | Transfer Assembly Jumper Tubing, 15 ft., 3/4 in. ID Braided Silicone, AseptiQuik G Connector and 3/4 Tri-Clamp |