Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description |
---|---|
SH31226.01 | Transfer Assembly Adapter, 1 inch ID C-Flex, AseptiQuik L Connector and MPU Body |
SH31231.01 | Transfer Assembly Adapter, 3/8 in. ID TPE, MPC body and and AseptiQuik G connector |
SH31375.01 | Transfer Assembly Adapter, 1 in. ID TPE, AseptiQuik L and G Connectors |
SH31232.01 | Transfer Assembly Adapter, 3/4 to 1/2 in. ID TPE, AseptiQuik L connector and MPX body |
SH31428.01 | Transfer Assembly Adapter, 1 in. ID Silicone, AseptiQuik L and G Connectors |
SH31233.01 | Transfer Assembly Adapter, 1/2 in. ID TPE, 1 1/2 tri-clamp and MPX insert |
SH31429.01 | Transfer Assembly Adapter, 3/4 in. ID Silicone, AseptiQuik L Connector and MPU Body |
SH31234.01 | Transfer Assembly Adapter, 1/2 in. ID TPE, MPX body and 3/4 tri-clamp |
SH31430.01 | Transfer Assembly Adapter, 1/2 in. ID Braided Silicone, 1 1/2 Tri-Clamp and MPX Insert |
SH31235.01 | Transfer Assembly Adapter, 3/4 in. ID TPE, 3/4 tri-clamp and AseptiQuik G connector |
SH31435.01 | Transfer Assembly Adapter, 3/8 to 1/2 in. ID Braided Silicone, MPC Insert and MPX Insert |
SH31236.01 | Transfer Assembly Adapter, 3/8 in. ID TPE, MPC insert |
SH31436.01 | Transfer Assembly Adapter, 1/2 in. ID Braided Silicone, MPX Body and 3/4 Tri-Clamp |
SH31237.01 | Transfer Assembly Adapter, 1/2 in. ID TPE, AseptiQuik G connector and MPX body |
SH31438.01 | Transfer Assembly Adapter, 1/2 in. ID Braided Silicone, MPX Insert and 3/4 Tri-Clamp |
SH31238.01 | Transfer Assembly Adapter, 1/2 in. ID TPE, MPX insert and 3/4 tri-clamp |
SH31439.01 | Transfer Assembly Adapter, 3/8 in. ID Braided Silicone, MPC Insert |
SH31309.01 | Transfer Assembly Adapter, 3/4 in. ID TPE, AseptiQuik L connector and MPU body |
SH31440.01 | Transfer Assembly Adapter, 1 in. ID Braided Silicone, 1 1/2 Tri-Clamp and MPU |
SH31316.01 | Transfer Assembly Adapter, 3/4 in. ID TPE, MPU insert and AseptiQuik G connector |
SH31228.01 | Transfer Assembly Adapter, 1 in. ID Silicone, 1 1/2 Tri-Clamp and MPU Insert |
SH31322.01 | Transfer Assembly Adapter, 3/8 to 1/2 in. ID TPE, MPC insert and MPX insert |
SH31241.01 | Transfer Assembly Adapter, 1/2 in. ID Silicone, AseptiQuik G Connector and MPX Body |
SH31242.01 | Transfer Assembly Adapter, 1 in. ID Silicone, MPU Insert and AspetiQuick L Connector |
SH31229.01 | Transfer Assembly Adapter, 1 inch ID TPE, MPU Insert and AseptiQuik L Connector |
SH31243.01 | Transfer Assembly Adapter, 1/2 in. ID Silicone, 1 1/2 Tri-Clamp and MPX Insert |
SH31240.01 | Transfer Assembly Adapter, 1 inch ID TPE, 1 1/2 Tri-Clamp and MPU Insert |
SH31425.01 | Transfer Assembly Adapter, 1/2 in. ID Silicone, MPX Body and 3/4 Tri-Clamp |
SH31309.11 | Transfer Assembly Adapter, 1 inch ID TPE, AseptiQuik L Connector and MPU Body |
SH31426.01 | Transfer Assembly Adapter, 1/2 in. ID Silicone, MPX Insert and 3/4 Tri-Clamp |
SH31427.01 | Transfer Assembly Adapter, 3/8 in. ID Silicone, MPC Insert |
SH31420.01 | Transfer Assembly Adapter, 3/4 in. ID Silicone, 3/4 Tri-Clamp and AseptiQuik G Connector |
SH31421.01 | Transfer Assembly Adapter, 3/8 in. ID Silicone, MPC Body and and AseptiQuik G Connector |
SH31422.01 | Transfer Assembly Adapter, 3/4 in. ID Silicone, MPU Insert and AseptiQuik G Connector |
SH31423.01 | Transfer Assembly Adapter, 3/4 to 1/2 in. ID Silicone, AseptiQuik L Connector and MPX Body |
SH31424.01 | Transfer Assembly Adapter, 3/8 to 1/2 in. ID Silicone, MPC Insert and MPX Insert |
SH31431.01 | Transfer Assembly Adapter, 3/4 in. ID Braided Silicone, 3/4 Tri-Clamp and AseptiQuik G Connector |
SH31432.01 | Transfer Assembly Adapter, 3/8 in. ID Braided Silicone, MPC Body and and AseptiQuik G Connector |
SH31433.01 | Transfer Assembly Adapter, 3/4 in. ID Braided Silicone, MPU Insert and AseptiQuik G Connector |
SH31434.01 | Transfer Assembly Adapter, 3/4 to 1/2 in. ID Braided Silicone, AseptiQuik L Connector and MPX Body |
SH31442.01 | Transfer Assembly Adapter, 1 to 3/4 in. ID Braided Silicone, AseptiQuik L and G Connectors |
SH31444.01 | Transfer Assembly Adapter, 1/2 in. ID Braided Silicone, AseptiQuik G Connector and MPX Body |
SH31446.01 | Transfer Assembly Adapter, 1 in. ID Braided Silicone, AseptiQuik L Connector and MPU Body |
SH31447.01 | Transfer Assembly Adapter, 1 in. ID Braided Silicone, MPU Insert and AseptiQuik L Connector |
SH31448.01 | Transfer Assembly Adapter, 3/4 in. ID Braided Silicone, AseptiQuik L Connector and MPU Body |