Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Put Thermo Scientific™ Accessories for MaxQ™ 7000 Water Bath Shakers to use to increase the utility of MaxQ 7000 Water Bath Shakers. With exceptional innovation, reliability and accuracy, Thermo Scientific MaxQ 7000 Shakers, Platforms and accessories are the optimal choice for your busy lab.
Product Type | Auxillary Platform Suspension Arms |
Description | Auxiliary platform suspension arms for rapid platform changes |
For Use With (Equipment) | MaxQ 7000 |
Unit Size | Each |
Product Type | Gable Cover |
Material | Stainless Steel |
Description | Stainless-steel gable cover for temperatures up to 90°C |
Unit Size | Each |
Product Type | Plexiglas™ Gable Cover |
Description | Plexiglas™ gable cover for temperatures up to 65°C |
For Use With (Equipment) | MaxQ 7000 |
Unit Size | Each |
Product Type | Cooling Coil |
Description | Cooling coil for near-ambient temperature and below (requires a circulating chiller) |
For Use With (Equipment) | MaxQ 7000 |
Unit Size | Each |
Product Type | Movable Dolly |
Description | Movable dolly for underLab bench operation |
For Use With (Equipment) | MaxQ 7000 |
Unit Size | Each |
Product Type | Mobile Cart |
Description | Mobile cart |
For Use With (Equipment) | MaxQ 7000 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SHK7000-40 | Each | Auxiliary platform suspension arms for rapid platform changes | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHK7000-30 | Each | Stainless-steel gable cover for temperatures up to 90°C | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHK7000-32 | Each | Plexiglas™ gable cover for temperatures up to 65°C | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHK7000-37 | Each | Cooling coil for near-ambient temperature and below (requires a circulating chiller) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHK7000-45 | Each | Movable dolly for underLab bench operation | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHK7000-48 | Each | Mobile cart | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Put Thermo Scientific™ Accessories for MaxQ™ 7000 Water Bath Shakers to use to increase the utility of MaxQ 7000 Water Bath Shakers. With exceptional innovation, reliability and accuracy, Thermo Scientific MaxQ 7000 Shakers, Platforms and accessories are the optimal choice for your busy lab.