Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Operate the Thermo Scientific™ MaxQ™ HP Tabletop Orbital Shaker in reach-in incubators, environmental rooms or on lab benches. Our proprietary balancing technology and rugged mechanism make smooth, high-capacity, 24/7 shaking a reality. With an industry-leading platform size, this CO2 Resistant Shaker features wide-range speed, low heat output motor and spill-resistant design.
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 525 rpm, ±1 rpm |
Electrical Requirements | 115 V, 50/60 Hz |
Voltage | 115 V |
Temperature Range (Metric) | 4°C to 60°C |
Amperage | 1 A |
Product Type | Shaker |
Load Bearing Capacity (English) | 71 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | 39.2°F to 104°F |
Frequency | 50/60 Hz |
Material | Thick-machined Aluminum Platform |
Depth (English) | 26 in. |
Depth (Metric) | 66 cm |
Dimensions (L x W) | 18 x 18 in. and 18 x 24 in. |
Height (English) | 7.8 in. |
Height (Metric) | 19.8 cm |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 60.9 cm |
Width (English) | 24.3 in. |
Width (English) Platform | 24 in. |
Width (Metric) | 61.7 cm |
Width (Metric) Platform | 45.7 mm |
Shipping Weight (English) | 234 lb. |
Shipping Weight (Metric) | 106 kg |
Controller Type | Digital |
Description | Small Open Air Orbital Shaker |
Model | CO2 Resistant Shaker |
Humidity Range | 20 to 90%, non-condensing |
Motor Type | DC brushless |
Timer Range | Programmable from 5 minutes to 200 hours or continuous operation |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Model | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SHKE416HP | Each | CO2 Resistant Shaker | 5,688.00 Online price 6,320.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features:
Ordering Alerts:
Platforms and clamps not included.