Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Orbit | 1 in. |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 525 rpm, ±1 rpm |
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Temperature Range (Metric) | 4°C to 60°C |
Amperage | 15.6 A |
Holds | 4 L, 6 L Flask |
Product Type | Shaker |
Certifications/Compliance | CE, cUL, UL |
Plug Type | NEMA 5-15 Plug |
Temperature Range (English) | 41°F to 140°F, 39.2°F to 140°F |
Temperature Resolution | ±0.1°C |
Temperature Uniformity | 0.2 deg. at 37 deg. C (in Flask) |
Frequency | 60 Hz |
Depth (English) Interior | 21.1 in. |
Depth (Metric) Interior | 53.6 cm |
Dimensions (D x W x H) Interior | 21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm) |
Dimensions (L x W x H) | 30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm) |
Height (English) | 40.4 in. |
Height (English) Interior | 18.5 in. |
Height (Metric) | 102.6 cm |
Height (Metric) Interior | 47 cm |
Length (English) | 30 in. |
Length (English) Platform | 29.5 in. |
Length (Metric) | 76.2 cm |
Length (Metric) Platform | 74.9 cm |
Width (English) | 45 in. |
Width (English) Interior | 34.3 in. |
Width (Metric) | 114.3 cm |
Width (Metric) Interior | 87.1 cm |
Width (Metric) Platform | 45.7 cm |
Shipping Weight (English) | 665 lb. |
Shipping Weight (Metric) | 302 kg |
Weight (English) | 635 lb. |
Weight (Metric) | 288 kg |
Controller Type | Plus/minus 1rpm |
Description | HP Refrigerated Console Shaker |
Model | Refrigerated and Incubated Console Shakers |
Humidity Range | 0% at/below 31°C (87.8°F) |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 525 rpm, ±1 rpm |
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Temperature Range (Metric) | Ambient +5° to 60°C |
Amperage | 8.6 A |
Holds | 4 L, 6 L Flask |
Product Type | Shaker |
Load Bearing Capacity (English) | 71 lb. |
Certifications/Compliance | CE, cUL, UL |
Plug Type | NEMA 5-15P Plug |
Temperature Range (English) | 41°F to 140°F, 39.2°F to 140°F |
Temperature Resolution | ±0.1°C |
Temperature Uniformity | 0.2°at 37°C (in Flask) |
Frequency | 60 Hz |
Depth (English) Interior | 21.1 in. |
Depth (Metric) Interior | 53.6 cm |
Dimensions (D x W x H) Interior | 21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm) |
Dimensions (L x W x H) | 30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm) |
Height (English) | 40.4 in. |
Height (English) Interior | 18.5 in. |
Height (Metric) | 102.6 cm |
Height (Metric) Interior | 47 cm |
Length (English) | 30 in. |
Length (English) Platform | 29.5 in. |
Length (Metric) | 76.2 cm |
Length (Metric) Platform | 74.9 cm |
Width (English) | 45 in. |
Width (English) Interior | 34.3 in. |
Width (Metric) | 114.3 cm |
Width (Metric) Interior | 87.1 cm |
Width (Metric) Platform | 45.7 cm |
Shipping Weight (English) | 665 lb. |
Shipping Weight (Metric) | 302 kg |
Weight (English) | 610 lb. |
Weight (Metric) | 277 kg |
Controller Type | Digital |
Description | Incubated Floor-Model Console Orbital Shaker |
Model | Incubated Console Shakers |
Humidity Range | 0% at/below 31°C (87.8°F) |
Motor Type | DC brushless |
Timer Range | Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 525 rpm, ±1 rpm |
Electrical Requirements | 230 V, 50/60 Hz |
Voltage | 230 V |
Temperature Range (Metric) | Ambient +5° to 60°C |
Amperage | 3.5 A |
Holds | 4 L, 6 L Flask |
Product Type | Shaker |
Load Bearing Capacity (English) | 71 lb. |
Certifications/Compliance | CE, cUL, UL |
Plug Type | CEE 7/7 Plug |
Temperature Range (English) | 41°F to 140°F, 39.2°F to 140°F |
Temperature Resolution | ±0.1°C |
Temperature Uniformity | 0.2°at 37°C (in Flask) |
Frequency | 50/60 Hz |
Depth (English) Interior | 21.1 in. |
Depth (Metric) Interior | 53.6 cm |
Dimensions (D x W x H) Interior | 21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm) |
Dimensions (L x W x H) | 30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm) |
Height (English) | 40.4 in. |
Height (English) Interior | 18.5 in. |
Height (Metric) | 102.6 cm |
Height (Metric) Interior | 47 cm |
Length (English) | 30 in. |
Length (English) Platform | 29.5 in. |
Length (Metric) | 76.2 cm |
Length (Metric) Platform | 74.9 cm |
Width (English) | 45 in. |
Width (English) Interior | 34.3 in. |
Width (Metric) | 114.3 cm |
Width (Metric) Interior | 87.1 cm |
Width (Metric) Platform | 45.7 cm |
Shipping Weight (English) | 665 lb. |
Shipping Weight (Metric) | 277 kg |
Weight (English) | 610 lb. |
Weight (Metric) | 288 kg |
Controller Type | Digital |
Description | Incubated Floor-Model Console Orbital Shaker |
Model | Incubated Console Shakers |
Humidity Range | 0% at/below 31°C (87.8°F) |
Motor Type | DC brushless |
Timer Range | Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 525 rpm, ±1 rpm |
Electrical Requirements | 230 V, 50 Hz |
Voltage | 230 V |
Temperature Range (Metric) | 4°C to 60°C |
Amperage | 8 A |
Holds | 4 L, 6 L Flask |
Product Type | Shaker |
Load Bearing Capacity (English) | 71 lb. |
Certifications/Compliance | CE, cUL, UL |
Plug Type | CEE 7/7 plug |
Temperature Range (English) | 41°F to 140°F, 39.2°F to 140°F |
Temperature Resolution | ±0.1°C |
Temperature Uniformity | 0.2°at 37°C (in Flask) |
Frequency | 50 Hz |
Depth (English) Interior | 21.1 in. |
Depth (Metric) Interior | 53.6 cm |
Dimensions (D x W x H) Interior | 21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm) |
Dimensions (L x W x H) | 30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm) |
Height (English) | 40.4 in. |
Height (English) Interior | 18.5 in. |
Height (Metric) | 102.6 cm |
Height (Metric) Interior | 47 cm |
Length (English) | 30 in. |
Length (English) Platform | 29.5 in. |
Length (Metric) | 76.2 cm |
Length (Metric) Platform | 74.9 cm |
Width (English) | 45 in. |
Width (English) Interior | 34.3 in. |
Width (Metric) | 114.3 cm |
Width (Metric) Interior | 87.1 cm |
Width (Metric) Platform | 45.7 cm |
Shipping Weight (English) | 665 lb. |
Shipping Weight (Metric) | 302 kg |
Weight (English) | 635 lb. |
Weight (Metric) | 288 kg |
Controller Type | Digital |
Description | Incubated/Refrigerated Floor-Model Console Orbital Shaker |
Model | Refrigerated and Incubated Console Shakers |
Humidity Range | 0% at/below 31°C (87.8°F) |
Motor Type | DC brushless |
Timer Range | Continuous or timed operation from 1 minute up to 199 hoursand 59 minutes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Electrical Requirements | Speed Range | Temperature Range (Metric) | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SHKE480HP | Each | HP Refrigerated Console Shaker | 120 V, 60 Hz | 25 to 525 rpm, ±1 rpm | 4°C to 60°C | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE435HP | Each | Incubated Floor-Model Console Orbital Shaker | 120 V, 60 Hz | 25 to 525 rpm, ±1 rpm | Ambient +5° to 60°C | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE436HP | Each | Incubated Floor-Model Console Orbital Shaker | 230 V, 50/60 Hz | 25 to 525 rpm, ±1 rpm | Ambient +5° to 60°C | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE481HP | Each | Incubated/Refrigerated Floor-Model Console Orbital Shaker | 230 V, 50 Hz | 25 to 525 rpm, ±1 rpm | 4°C to 60°C | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Microprocessor Control:
Performance:
Construction:
Ordering Information:
Platform not included.