Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Electrical Requirements | Temperature Range (Metric) |
---|---|---|---|
SHKE6000-7 | Small Stackable Incubated/Refrigerated Orbital Shaker | 120 V, 60 Hz | Ambient -15° to 80°C |
SHKE6000 | Small Stackable Incubated Orbital Shaker | 120 V, 60 Hz | Ambient +10° to 80°C |
SHKE6000-1CE | Small Stackable Incubated Orbital Shaker | 240 V, 50/60 Hz | Ambient +10° to 80°C |
SHKE6000-8CE | Small Stackable Incubated/Refrigerated Orbital Shaker | 240 V, 50 Hz | Ambient -15° to 80°C |
Save valuable lab space with Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers, which offer sample storage and orbital shaking with intuitive, easy-to-use digital controls. These shakers save space by stacking units two-high on the floor. Use the adapter set (available separately) to tier two 18 x 18 in. platforms to double shaking capacity.
Overall Dimensions
Ordering Information:
For a complete system, order platforms and clamps (sold separately)
Includes:
Requires:
Recommended for:
Share catalog number, name or link