Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Save valuable lab space with Thermo Scientific™ MaxQ™ 8000 Incubated Stackable Shakers, designed to be stacked two to three high on the floor without sacrificing performance. These stackable shakers have the durability to run at top speed stacked three-high, contain a HEPA filter that ensures the air inside the chamber remains clean and reduces cross contamination, feature a slide out platform that provides convenient 100% sample access. The stacking kits are included with each unit at no additional cost.
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 400 rpm, ±1 rpm |
Electrical Requirements | 240 V, 50/60 Hz |
Voltage | 230 V |
Temperature Range (Metric) | Ambient +10° to 60°C |
Holds | 12 x 2 L Erlenmeyer Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 71 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | 50°F to 140°F |
Temperature Accuracy | ±0.15°C at 37°C |
Temperature Resolution | ±0.15°C |
Frequency | 50/60 Hz |
Material | Stainless Steel (304) Chamber |
Depth (English) Interior | 23.8 in. |
Depth (Metric) Interior | 60.5 cm |
Dimensions (D x W x H) Interior | 23.8 x 33.4 x 11.8 in. (60.5 x 84.6 x 30 cm) |
Dimensions (L x W x H) | 33.3 x 46.5 x 25 in. (84.6 x 118.1 x 63.5 cm) |
Height (English) | 25 in. |
Height (English) Interior | 11.8 in. |
Height (Metric) | 63.5 cm |
Height (Metric) Interior | 30 cm |
Length (English) | 33.3 in. |
Length (Metric) | 84.6 cm |
Width (English) | 46.5 in. |
Width (English) Interior | 33.4 in. |
Width (Metric) | 118.1 cm |
Width (Metric) Interior | 84.6 cm |
Shipping Weight (English) | 658 lb. |
Shipping Weight (Metric) | 298.5 kg |
Controller Type | Digital |
Description | Large Stackable Incubated Orbital Shaker |
Model | MaxQ 8000 Incubated Stackable Shaker |
Display | LED: Time, Speed, Temperature include run and setpoints |
Motor Type | DC brushless |
No. of Positions | 12 |
Timer Range | Continuous or timed from 1 min. up to 199 hr. and 59 min |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 400 rpm, ±1 rpm |
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Temperature Range (Metric) | Ambient +10° to 60°C |
Holds | 12 x 2 L Erlenmeyer Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 71 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | 50°F to 140°F |
Temperature Accuracy | ±0.15°C at 37°C |
Temperature Resolution | ±0.15°C |
Frequency | 60 Hz |
Material | Heavy-gauge Cold-rolled Steel Chamber |
Depth (English) Interior | 23.8 in. |
Depth (Metric) Interior | 60.5 cm |
Dimensions (D x W x H) Interior | 23.8 x 33.4 x 11.8 in. (60.5 x 84.6 x 30 cm) |
Dimensions (L x W x H) | 33.3 x 46.5 x 25 in. (84.6 x 118.1 x 63.5 cm) |
Height (English) | 25 in. |
Height (English) Interior | 11.8 in. |
Height (Metric) | 63.5 cm |
Height (Metric) Interior | 30 cm |
Length (English) | 33.3 in. |
Length (Metric) | 84.6 cm |
Width (English) | 46.5 in. |
Width (English) Interior | 33.4 in. |
Width (Metric) | 118.1 cm |
Width (Metric) Interior | 84.6 cm |
Shipping Weight (English) | 658 lb. |
Shipping Weight (Metric) | 298.5 kg |
Controller Type | Digital |
Description | Large Stackable Incubated Orbital Shaker |
Model | MaxQ 8000 Incubated Stackable Shaker |
Display | LED: Time, Speed, Temperature include run and setpoints |
Motor Type | DC brushless |
No. of Positions | 12 |
Timer Range | Continuous or timed from 1 min. up to 199 hr. and 59 min |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 400 rpm, ±1 rpm |
Electrical Requirements | 120 V, 60 Hz |
Voltage | 120 V |
Temperature Range (Metric) | 5°C to 60°C |
Holds | 12 x 2 L Erlenmeyer Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 71 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | −23°F to +140°F |
Temperature Accuracy | ±0.3°C (in flask) |
Frequency | 60 Hz |
Material | Stainless Steel (304) Chamber |
Depth (English) Interior | 23.8 in. |
Depth (Metric) Interior | 60.5 cm |
Dimensions (D x W x H) Interior | 23.8 x 33.4 x 11.8 in. (60.5 x 84.6 x 30 cm) |
Dimensions (L x W x H) | 33.3 x 56.5 x 25 in. (84.6 x 143.5 x 63.5 cm) |
Height (English) | 25 in. |
Height (English) Interior | 11.8 in. |
Height (Metric) | 63.5 cm |
Height (Metric) Interior | 30 cm |
Length (English) | 33.3 in. |
Length (Metric) | 84.6 cm |
Width (English) | 56.5 in. |
Width (English) Interior | 33.4 in. |
Width (Metric) | 143.5 cm |
Width (Metric) Interior | 84.6 cm |
Shipping Weight (English) | 723 lb. |
Shipping Weight (Metric) | 328 kg |
Controller Type | Digital |
Description | Large Stackable Incubated/Refrigerated Orbital Shaker |
Model | MaxQ 8000 Refrigerated and Incubated Stackable Shaker |
Display | LED: Time, Speed, Temperature include run and setpoints |
Motor Type | DC brushless |
No. of Positions | 12 |
Timer Range | Continuous or timed from 1 min. up to 199 hr. and 59 min |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 32 kg |
Speed Range | 25 to 400 rpm, ±1 rpm |
Electrical Requirements | 240 V, 50 Hz |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 60°C |
Holds | 12 x 2 L Erlenmeyer Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 71 lb. |
Certifications/Compliance | CE, cUL, UL |
Temperature Range (English) | −23°F to +140°F |
Temperature Accuracy | ±0.15°C (in flask) |
Temperature Resolution | ±0.15°C |
Frequency | 50 Hz |
Material | Heavy-gauge Cold-rolled Steel, Stainless Steel (304) Chamber |
Depth (English) Interior | 23.8 in. |
Depth (Metric) Interior | 60.5 cm |
Dimensions (D x W x H) Interior | 23.8 x 33.4 x 11.8 in. (60.5 x 84.6 x 30 cm) |
Dimensions (L x W x H) | 33.3 x 56.5 x 25 in. (84.6 x 143.5 x 63.5 cm) |
Height (English) | 25 in. |
Height (English) Interior | 11.8 in. |
Height (Metric) | 63.5 cm |
Height (Metric) Interior | 30 cm |
Length (English) | 33.3 in. |
Length (Metric) | 84.6 cm |
Width (English) | 56.5 in. |
Width (English) Interior | 33.4 in. |
Width (Metric) | 143.5 cm |
Width (Metric) Interior | 84.6 cm |
Shipping Weight (English) | 723 lb. |
Shipping Weight (Metric) | 328 kg |
Controller Type | Digital |
Description | Large Stackable Incubated/Refrigerated Orbital Shaker |
Model | MaxQ 8000 Refrigerated and Incubated Stackable Shaker |
Display | LED: Time, Speed, Temperature include run and setpoints |
Motor Type | DC brushless |
No. of Positions | 12 |
Timer Range | Continuous or timed from 1 min. up to 199 hr. and 59 min |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Electrical Requirements | Temperature Accuracy | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SHKE8000-1CE | Each | 240 V, 50/60 Hz | ±0.15°C at 37°C | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE8000 | Each | 120 V, 60 Hz | ±0.15°C at 37°C | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE8000-7 | Each | 120 V, 60 Hz | ±0.3°C (in flask) | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SHKE8000-8CE | Each | 240 V, 50 Hz | ±0.15°C (in flask) | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Microprocessor Control/Monitoring System:
Control Panel:
Construction:
Mechanics
Ordering Information:
Platform not included. Optional single and double shaker stands and freestanding chart recorder is available.
Includes:
Stacking kit with each shaker.
Requires:
Dedicated or universal slideout shaker platform 29.5 × 18 in. (74.9 × 45.7cm), available separately.
Recommended for: