1x1 image pixel for data collection
Solaris™ Open Air Orbital Shaker
Solaris™ Open Air Orbital Shaker
Solaris™ Open Air Orbital Shaker
Solaris™ Open Air Orbital Shaker
Solaris™ Open Air Orbital Shaker
Solaris™ Open Air Orbital Shaker
Solaris™ Open Air Orbital Shaker
Thermo Scientific™

Solaris™ Open Air Orbital Shaker

These orbital shakers set the new standard for reliability and technical innovation. Ruggedly built for demanding use, they combine a new ergonomic design with key feature enhancements that save you time, protect your process and drive your science forward.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
SK2000Solaris Small Open Air Shaker
SK4000Solaris Large Open Air Shaker
Catalog number SK2000
Price (USD)
4,738.55
Online Exclusive
5,280.00
Save 541.45 (10%)
Each
In stock
Add to cart
Model:
Solaris Small Open Air Shaker
Price (USD)
4,738.55
Online Exclusive
5,280.00
Save 541.45 (10%)
Each
Add to cart

Solaris™ orbital shakers are ruggedly built for demanding applications in busy research and GMP labs and even strictly controlled cleanroom facilities. These units combine an ergonomic design with key feature enhancements like a sealed electronic system, programmable display, and an easy to clean platform design to aid in better contamination control.

The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.

Reliable Product Operation:
  • Variable speed control from 15 to 525 rpm with a 1 inch orbit
  • Maximum load capacity of 25kg (55lbs) for SK2000 and 43kg (95lbs) for SK4000, including the platform, accessories, and samples
  • Can operate in temperature ranges of 5° to 40°C (104°F), 20 to 80% noncondensing humidity
  • Can be used in a variety of environments, including in warm rooms, incubators, environmental chambers, and refrigerators
  • Reliable drive mechanism provides timed or continuous 24-hour operation to allow smooth and uniform shaking of large or uneven loads
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of closures
  • Market leading warranty:  2 years labor, 5 years parts, and 10 years drive mechanism
Easy to Use Touchscreen Display:
  • Full-color touchscreen display allows you to clearly view speed and runtimes simultaneously to prevent risk of error, even from a distance
  • Programmable to allow up to 99 unique saved programs for easy set up and reproducibility
  • User Interface available in 10 languages
  • Retains parameters during a power failure and restarts automatically after power is restored
Advanced Features for GMP environments:
  • Historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility
  • USB and Ethernet connections for monitoring and data output
  • Validated compatibility with ISO Class 5 (Grade A/B) cleanroom, tested in accordance with ISO 14644-1 and ISO 14644-14
  • Sealed electronics system to minimize particle generation and reduce contamination
  • Rounded corners, easy-to-remove platforms, and an enclosed mechanism makes cleaning fast and easy
Specifications
Controller TypeTouch Screen
Dimensions (L x W x H)18.5 x 14.3 x 5.5 in.
Electrical Requirements100/240 V, 50/60 Hz
Humidity Range20 to 80%, Non-condensing
Length (English) Platform12 in.
Length (Metric) Platform30.5 cm
Product TypeShaker
Speed Control Accuracy±1 rpm
Temperature Range (English)41°F to 104°F
Weight (English)46.0 lb
Weight (Metric)20.9kg
Width (Metric) Platform35.6 mm
Certifications/ComplianceCE, cUL, UL
Load Bearing Capacity (Metric)25 kg
ModelSolaris Small Open Air Shaker
Orbit1 in.
Speed Range15 to 525 rpm, ±1 rpm
Temperature Range (Metric)5°C to 60°C
Voltage100/240 V
Unit SizeEach
related-product

Product Highlights:

  • Speed:  15-525 RPM
  • Orbit:  1 inch / 25.4mm
  • SK2000 ships with a 12"x14" universal platform
  • SK4000 ships with a 18"x30" universal platform
  • SK2000 Load Capacity:  25kg / 55lbs
  • SK4000 Load Capacity:  43kg / 95lbs

Shaker Accessories:

Shaker Resource Pages:

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection