Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific Solaris Incubated and Refrigerated Benchtop Shakers combine an ergonomic design with key feature enhancements like Peltier chillers, a sealed electronic system, programmable display, and an easy to clean platform design.
The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 16 kg |
Speed Range | 15 to 525 rpm, ±1 rpm |
Electrical Requirements | 100–240 V, 50/60 Hz |
Voltage | 100–240 V, 50/60 Hz |
Temperature Range (Metric) | 30°C to 60°C |
Rotation | Orbital |
Product Type | Shaker |
Load Bearing Capacity (English) | 35 lb. |
Certifications/Compliance | CE Cert, UL (Canada/US) File E311968, UK Mark |
Dimensions (LxW) Platform | 12 x 14 in. |
Dimensions (L x W x H) | 27.6 x 14.2 x 18.1 in. |
Model | Solaris SK2000 I |
Display | Touchscreen |
Includes | 11 x 14 in. platform and clamp starter kit |
Refrigerated | No |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 16 kg |
Speed Range | 15 to 525 rpm, ±1 rpm |
Electrical Requirements | 100–240 V, 50/60 Hz |
Voltage | 100–240 V, 50/60 Hz |
Temperature Range (Metric) | 30°C to 60°C |
Product Type | Shaker |
Load Bearing Capacity (English) | 35 lb. |
Certifications/Compliance | CE Cert, UL (Canada/US) File E311968, UK Mark |
Dimensions (LxW) Platform | 12 x 14 in. |
Dimensions (L x W x H) | 27.6 x 14.2 x 18.1 in. |
Model | Solaris SK2000 I |
Display | Touchscreen |
Includes | 11 x 14 in. platform |
Warranty and Service Offering | Standard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism |
Refrigerated | No |
Unit Size | Each |
Orbit | 25 mm |
Load Bearing Capacity (Metric) | 16 kg |
Speed Range | 15 to 525 rpm, ±1 rpm |
Electrical Requirements | 100–240 V, 50/60 Hz |
Voltage | 100–240 V, 50/60 Hz |
Temperature Range (Metric) | 30°C to 60°C |
Rotation | Orbital |
Product Type | Shaker |
Load Bearing Capacity (English) | 35 lb. |
Certifications/Compliance | CE Cert, UL (Canada/US) File E311968, UK Mark |
Dimensions (LxW) Platform | 12 x 14 in. |
Dimensions (L x W x H) | 27.6 x 14.2 x 18.1 in. |
Model | Solaris SK2000 I |
Display | Touchscreen |
Includes | 11 x 14 in. platform and adhesive mats |
Refrigerated | No |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Includes | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SK2001CPKG | Each | 11 x 14 in. platform and clamp starter kit | 9,090.00 Online price 10,100.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SK2001 | Each | 11 x 14 in. platform | 8,496.00 Online price 9,440.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SK2001MPKG | Each | 11 x 14 in. platform and adhesive mats | 8,559.00 Online price 9,510.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Intuitive Touchscreen Display
Efficient and Reliable Operation
Compatible with GLP/GMP Environments
Improved User Experience