Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Maximize storage space with Thermo Scientific™ Shelf Kits for Thermo Scientific™ Ultra-Low Temperature Freezers; designed for use with with Thermo Scientific™ Forma™ 8800, HERAfreeze™ HFU-T, Revco™ UxF, and TSU Series freezers.
Description | Includes one shelf and clips |
Type | Shelf Kit |
Shelves | 1 |
For Use With (Equipment) | Forma 88400; TSU400; HFU400T; Revco UxF400 |
Unit Size | Each |
Description | Includes one shelf and clips |
Type | Shelf Kit |
Shelves | 1 |
For Use With (Equipment) | Forma 88300; TSU300; HFU300T; Revco UxF300 |
Unit Size | Each |
Description | Includes one shelf and clips |
Type | Shelf Kit |
Shelves | 1 |
For Use With (Equipment) | Forma 88500; TSU500; HFU500T; Revco UxF500 |
Unit Size | Each |
Description | Includes one shelf and clips |
Type | Shelf Kit |
Shelves | 1 |
For Use With (Equipment) | Forma 88600; TSU600; HFU600T; Revco UxF600 |
Unit Size | Each |
Description | Includes one shelf and clips |
Type | Shelf Kit |
Shelves | 1 |
For Use With (Equipment) | Forma 88700; TSU700; HFU700T; Revco UxF700 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
SK400 | Each | Forma 88400; TSU400; HFU400T; Revco UxF400 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SK300 | Each | Forma 88300; TSU300; HFU300T; Revco UxF300 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SK500 | Each | Forma 88500; TSU500; HFU500T; Revco UxF500 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SK600 | Each | Forma 88600; TSU600; HFU600T; Revco UxF600 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SK700 | Each | Forma 88700; TSU700; HFU700T; Revco UxF700 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Maximize storage space with Thermo Scientific™ Shelf Kits for Thermo Scientific™ Ultra-Low Temperature Freezers; designed for use with with Thermo Scientific™ Forma™ 8800, HERAfreeze™ HFU-T, Revco™ UxF, and TSU Series freezers.